Apply to be a TradeMaster!
Main product image of 16 in. x 10 in. TrueZONE Rectangular Parallel Blade Damper
Magnifying glass
Hover image to zoom

16 in. x 10 in. TrueZONE Rectangular Parallel Blade Damper

SKU:
ZD16X10TZ
Rating:
(8)
Q&A:
(0)
16 in. x 10 in. TrueZONE Rectangular Parallel Blade Damper
Magnifying glass
Hover image to zoom
$260.01 each
In Stock
In Stock
Get 21 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 10"
Product Highlight: Shape
Rectangular
Product Highlight: Voltage
24V
Product Highlight: Warranty
5 Year Warranty

Description

–
Overview
The ZD is a power close and spring open damper. It has a 24-volt motor used to control circulating air in heating, cooling and ventilating systems. It is used when a normally-open damper is required. The ZD is typically used with the TrueZONE systems and other electronic zoning systems.
Features
  • Kevlar gearing reduces wear, more than doubling damper life.
  • Adjustable range stops.
  • Mechanical visual position indicator for damper status.
  • Solid construction using extruded aluminum frame and blades.
  • Parallel blade design for low leakage performance.
  • Quieter operation with fewer blades.
  • Simple, easy-to-wire, two-wire installation.
  • Reliable, strong, 24-volt spring-return motor.
  • Fail-safe, normally open operation.
  • Compatible with conventional and networked zoning.
  • Ordering Instructions: Order ZD (dimension 1) x (dimension 2). (Motor is always mounted on dimension 2 side.) For example, ZD10x8 is a 10 in. x 8 in. damper with the motor on the 8 in. side; but a ZD8x10 is a 8 in. x 10 in. damper that has the motor on the 10 in. side.
  • Damper can be installed in any orientation (mounting side can be on either the bottom or the side of the duct).

Specs

–
Warranty:

5 Year

Shape:

Rectangular

Size:

16" x 10"

Application:

Air Quality

Voltage:

24V

Features:

Adjustable Range Stops

Motor:

Spring Return

Motor Side:

10"

Wires to Motor:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Shape
Size
Application
Voltage
Features
Rectangular
16" x 10"
Air Quality
24V
Adjustable Range Stops
Rectangular
16" x 10"
Air Quality
24V
LED Light

You May Also Need

12 in. x 10 in. TrueZONE Rectangular Parallel Blade Damper
SKU: ZD12X10TZ
Honeywell Home

Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

fast delivery

product was exactly what I ordered , well packed and protected, delivery was extremely fast. I definitelyrecommend ordering from supply house.
BRIAN
Blairsville Georgia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Vent damper

Great product, fast shipping, work as it should. Strongly recommended supplyhouse for HVAC.
Comfy
Connecticut
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would like to use Supply house again

Product was in perfect condition and so far is working very well.
Ike
Fox lake, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Easy install works great
John
Sherman CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Love these! They work great and you can see if they're open or closed. Also supply house you guys deliver everything unbelievably quick!!
Mike
Sandy Hook CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable source of supply

Shipped quickly and order was accurate. As always
Bob
Arnold, MD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company

Very quick delivery and nice customer service and product worked.
Chris
Orange, CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service.

Item came quick, install was easy. The only issue was that I had to troubleshoot for a bit as the set screw for the motor/shaft was not tight so the motor worked but it didn't move the damper.
CW
CT
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy