Apply to be a TradeMaster!
Main product image of 10 in. x 14 in. TrueZONE Rectangular Parallel Blade Damper
Magnifying glass
Hover image to zoom

10 in. x 14 in. TrueZONE Rectangular Parallel Blade Damper

SKU:
ZD10X14TZ
Rating:
(6)
Q&A:
(0)
10 in. x 14 in. TrueZONE Rectangular Parallel Blade Damper
Magnifying glass
Hover image to zoom
$238.79 each
In Stock
In Stock
Get 34 Fri, Oct 2
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10" x 14"
Product Highlight: Shape
Rectangular
Product Highlight: Voltage
24V
Product Highlight: Warranty
5 Year Warranty

Description

–
Overview
The ZD is a power close and spring open damper. It has a 24-volt motor used to control circulating air in heating, cooling and ventilating systems. It is used when a normally-open damper is required. The ZD is typically used with the TrueZONE systems and other electronic zoning systems.
Features
  • Kevlar gearing reduces wear, more than doubling damper life.
  • Adjustable range stops.
  • Mechanical visual position indicator for damper status.
  • Solid construction using extruded aluminum frame and blades.
  • Parallel blade design for low leakage performance.
  • Quieter operation with fewer blades.
  • Simple, easy-to-wire, two-wire installation.
  • Reliable, strong, 24-volt spring-return motor.
  • Fail-safe, normally open operation.
  • Compatible with conventional and networked zoning.
  • Ordering Instructions: Order ZD (dimension 1) x (dimension 2). (Motor is always mounted on dimension 2 side.) For example, ZD10x8 is a 10 in. x 8 in. damper with the motor on the 8 in. side; but a ZD8x10 is a 8 in. x 10 in. damper that has the motor on the 10 in. side.
  • Damper can be installed in any orientation (mounting side can be on either the bottom or the side of the duct).

Specs

–
Shape:

Rectangular

Warranty:

5 Year

Size:

10" x 14"

Application:

Air Quality

Voltage:

24V

Features:

Adjustable Range Stops

Motor:

Spring Return

Motor Side:

14"

Wires to Motor:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Shape
Size
Application
Voltage
Features
Rectangular
10" x 14"
Air Quality
24V
Adjustable Range Stops
Rectangle
10" x 14"
Air Quality
24V
LED Light

You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great Company

SupplyHouse has the best pricing, great customer service and speedy delivery.
Chris
Orange, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and prompt delivery

Part arrived on time and as described.
Frank
Valparaiso, IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Products available when local supply houses couldnt get them

Came when i needed it
Duckskin
Minnesota
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These guys/gals are awesome!!

I had a well known, expensive HVAC company come over diagnose the problem and want to charge me a ton of money to replace this motor and damper, i did a search, found supplyhouse and spoke to an awesome lady that got it to me next day! You saved me a bundle!!! I love you guys and have told 5-10 people about you since my first purchase. Keep up the great work, customer service is key!!
RJ
New Hampshire
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House is quick at shipping. and I will buy this again

Love these dampers for my zone system. Like that, if power fails, the dampers spring back to open so that air can flow. I replaced a dual power zone motor damper that, if it fails in closed position, remains closed until repaired and can create dangerous back pressure on heating.system
chuckiep
Maryland
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Smooth install

Works as expected. Bottom mounted 4 different sizes to zone the system. Daisy chain motors on same zone for ease of wiring.
Andy
Kansas City, MO
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy