Shop Resideo Sale
Main product image of 8 in. x 14 in. TrueZONE Rectangular Parallel Blade Damper
Magnifying glass
Hover image to zoom

8 in. x 14 in. TrueZONE Rectangular Parallel Blade Damper

SKU:
ZD8X14TZ
Rating:
(7)
Q&A:
(0)
8 in. x 14 in. TrueZONE Rectangular Parallel Blade Damper
Magnifying glass
Hover image to zoom
$227.14 each
In Stock
In Stock
Get 40 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8" x 14"
Product Highlight: Shape
Rectangular
Product Highlight: Voltage
24V
Product Highlight: Warranty
5 Year Warranty

Description

–
Overview
The ZD is a power close and spring open damper. It has a 24-volt motor used to control circulating air in heating, cooling and ventilating systems. It is used when a normally-open damper is required. The ZD is typically used with the TrueZONE systems and other electronic zoning systems.
Features
  • Kevlar gearing reduces wear, more than doubling damper life.
  • Adjustable range stops.
  • Mechanical visual position indicator for damper status.
  • Solid construction using extruded aluminum frame and blades.
  • Parallel blade design for low leakage performance.
  • Quieter operation with fewer blades.
  • Simple, easy-to-wire, two-wire installation.
  • Reliable, strong, 24-volt spring-return motor.
  • Fail-safe, normally open operation.
  • Compatible with conventional and networked zoning.
  • Ordering Instructions: Order ZD (dimension 1) x (dimension 2). (Motor is always mounted on dimension 2 side.) For example, ZD10x8 is a 10 in. x 8 in. damper with the motor on the 8 in. side; but a ZD8x10 is a 8 in. x 10 in. damper that has the motor on the 10 in. side.
  • Damper can be installed in any orientation (mounting side can be on either the bottom or the side of the duct).

Specs

–
Warranty:

5 Year

Shape:

Rectangular

Size:

8" x 14"

Application:

Air Quality

Voltage:

24V

Features:

Adjustable Range Stops

Motor:

Spring Return

Motor Side:

14"

Wires to Motor:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Shape
Size
Application
Voltage
Rectangular
8" x 14"
Air Quality
24V
Rectangular
8" x 14"
Air Quality
24V
Rectangle
8" x 14"
Air Quality
24V

You May Also Need

TrueZONE Kit with DATS, Transformer and HZ311 Panel
SKU: HZ311K
Honeywell Home

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Great product

Product worked as stated. Very easy installation, got the damper installed before the cold weather set in. I had a couple technical questions, talked with tech support & they were informative.
Aj
Minnesota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfectly

Easy to replace. Working as designed. Perfect
NLF
Maple Plain, MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Easy to install and connect
Vinny
Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install

Bought to replace an older damper motor that broke and didn't have a replacement available. Matching the numbers (M1, M4, and M6) on the Honeywell control panel made wiring a breeze after cutting the duct opening about an inch bigger.
Zones restored
Minnesota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I wanted

Shipped fast and a good price
Ed
Ct
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid product with everything you need (2nd of 2)

As a 1st time buyer and DIY'er I'm very satisfied with the product. - forgot to add in my other review that the price was competitive vs 3 other places I evaluated - and 1 more important thing is that I received the product within 2 days of ordering (basically next-day delivery) without extra charge, which was a huge benefit - it is very solid, baffles have enough clearance with the frame not to damage them in case you have to "shove" it in, while there's no wobbly feeling when in the process - I love the indicator showing you when the baffles are closed or opened - a really nice feature of adjustable closure (30% and more) helps to keep the "closed" zone partially warm/cold - very well packed, eliminating the potential damage during transportation - instructions are well-written and simple to understand
Yuriy, DIYer
Boston, MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Improvement over older version

Never quite knew if my damper was open or closed with the older Honeywell damper as I couldn't recall where the position of the set screw was supposed to be in the open or closed position. This newer version has a window with an indicator that moves to the labelled "Open" or "Closed" sides of the window. Will see if the gears last as I had to flip a gear 180 degrees on one of my old Honeywell dampers after the teeth wore off (a trick I discovered on-line to deal with this common problem and not have to purchase a whole new "motor. ")
HVAC amateur
Fond du Lac, WI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy