Apply to be a TradeMaster!
Main product image of 12 in. x 16 in. TrueZONE Rectangular Parallel Blade Damper
Magnifying glass
Hover image to zoom

12 in. x 16 in. TrueZONE Rectangular Parallel Blade Damper

SKU:
ZD12X16TZ
Rating:
(1)
Q&A:
(0)
12 in. x 16 in. TrueZONE Rectangular Parallel Blade Damper
Magnifying glass
Hover image to zoom
$292.59 each
In Stock
In Stock
Get 5 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
12" x 16"
Product Highlight: Shape
Rectangular
Product Highlight: Voltage
24V
Product Highlight: Warranty
5 Year Warranty

Description

Overview
The ZD is a power close and spring open damper. It has a 24-volt motor used to control circulating air in heating, cooling and ventilating systems. It is used when a normally-open damper is required. The ZD is typically used with the TrueZONE systems and other electronic zoning systems.
Features
  • Kevlar gearing reduces wear, more than doubling damper life.
  • Adjustable range stops.
  • Mechanical visual position indicator for damper status.
  • Solid construction using extruded aluminum frame and blades.
  • Parallel blade design for low leakage performance.
  • Quieter operation with fewer blades.
  • Simple, easy-to-wire, two-wire installation.
  • Reliable, strong, 24-volt spring-return motor.
  • Fail-safe, normally open operation.
  • Compatible with conventional and networked zoning.
  • Ordering Instructions: Order ZD (dimension 1) x (dimension 2). (Motor is always mounted on dimension 2 side.) For example, ZD10x8 is a 10 in. x 8 in. damper with the motor on the 8 in. side; but a ZD8x10 is a 8 in. x 10 in. damper that has the motor on the 10 in. side.
  • Damper can be installed in any orientation (mounting side can be on either the bottom or the side of the duct).

Specs

Shape:

Rectangular

Warranty:

5 Year

Size:

12" x 16"

Application:

Air Quality

Voltage:

24V

Features:

Adjustable Range Stops

Motor:

Spring Return

Motor Side:

16"

Wires to Motor:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Shape
Size
Application
Voltage
Features
CURRENT ITEM
Product Image of 12 in. x 16 in. TrueZONE Rectangular Parallel Blade Damper
12 in. x 16 in. TrueZONE Rectangular Parallel Blade Damper
SKU: ZD12X16TZ
(1)
Rectangular
12" x 16"
Air Quality
24V
Adjustable Range Stops
Rectangle
12" x 16"
Air Quality
24V
LED Light

You May Also Need

TrueZONE Kit with DATS, Transformer and HZ322 Panel
SKU: HZ322K
Honeywell Home

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This works brilliantly with my system

I purchased a house a few years ago and could never figure out why the zone system was working correctly, turns out that there was a third zone hidden behind the furnace and the dampers were missing. The system is Aprilaire, unfortunately I could not find a replacement in stock. However, I was told Honeywell would work just find and it did. It was less than the Aprilair model and much more well-built. It is working great. My only complaint has nothing to do with Supply House but UPS, they held it at the local office for 5 days blaming the cold weather for the delivery delay. That's on UPS!
RobF
Lees Summit, MO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy