Shop Resideo Sale
Main product image of 5" Pneumatic Valve Actuator (4 to 11 psi)
Magnifying glass
Hover image to zoom
5" Pneumatic Valve Actuator (4 to 11 psi)
Magnifying glass
Hover image to zoom
$213.68 each
In Stock
In Stock
Get 13 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
5" Diameter
Product Highlight: Max Pressure (PSI)
25 MAX PSI
Product Highlight: Temperature Range (F)
0°F - 140°F

Description

–
Specifications
  • Actuator Type: Valve
  • Actuator Force: low
  • Action: Direct Acting
  • Stroke: 3/4 in.
  • Maximum Safe Operating Pressure (psi): 25 psi
  • Temperature Range (F): 0 F to 140 F
  • Fail Safe Mode: Spring Return
  • Air Connections: Dual barbed fitting for 5/32 in. O.D. and 1/4 in. O.D. plastic tubing
  • Operating Humidity Range: 5 to 95% RH

Features
  • Rolling diaphragm for long life and low hysteresis.
  • Easily attached to valve.
  • Can be installed after piping valve.
  • Slide lock feature permits simple engagement to valve stem.
  • Direct- or reverse-action control.
  • Does not include positive positioner.

Specs

–
Diameter (Inches):

5"

Max Pressure (PSI):

25

Temperature Range (F):

0°F - 140°F

Action:

Direct Acting

Actuator Spring Range:

4 to 11 psi

Fail Safe Mode:

Spring Return

Motor:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 5" Pneumatic Valve Actuator (4 to 11 psi)
5" Pneumatic Valve Actuator (4 to 11 psi)
SKU: MP953C1026
(1)

You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent Source for Older Equipment

This is a replacement in a Catholic school hot water heating system that was installed in 1949. This unit is less expensive than the repair kits that are available and works well. Thank goodness that SupplyHouse keeps these pieces available.
10K Man
Martinez, CA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy