Apply to be a TradeMaster!
Main product image of 4" Flowrite Pneumatic Valve Actuator (5 to 10 psi)
Magnifying glass
Hover image to zoom
4" Flowrite Pneumatic Valve Actuator (5 to 10 psi)
Magnifying glass
Hover image to zoom
$109.40 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Spring Range
5 to 10 psi

Description

–
The Flowrite AP 599 Series 4-inch Pneumatic Valve Actuator is designed for use with Flowrite VF 599 Series set valves with a 3/4-inch (20 mm) stroke. This actuator is available with three spring ranges.

Features:
  • Three spring ranges available
  • Large diaphragm area for control accuracy
  • Easy installation and removal
  • All metal housing

Specs

–
Product Type:

Pneumatic Actuator

Size:

4"

Spring Range:

5 to 10 psi

Stroke:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 4" Flowrite Pneumatic Valve Actuator (5 to 10 psi)
4" Flowrite Pneumatic Valve Actuator (5 to 10 psi)
SKU: 599-01082
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy