The Day Savers – A National Tradesmen Day Contest
Main product image of Pneumatic Valve Actuator, 8" Diaphragm
Magnifying glass
Hover image to zoom

Pneumatic Valve Actuator, 8" Diaphragm

Brand:
Honeywell
SKU:
MP953C1083
Rating:
(0)
Q&A:
(0)
Pneumatic Valve Actuator, 8" Diaphragm
Magnifying glass
Hover image to zoom
$588.81 each
In Stock
In Stock
Get 3 Tomorrow, Sep 9
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
8" Diameter
Product Highlight: Height
6-1/2"

Description

Pneumatic actuators provide proportional control of steam or hot or cold liquids in HVAC systems by operating V5011, V5013, and VGF valve assemblies. Replacement devices are available for older Honeywell actuators.

Features:
  • Rolling diaphragm for long life and low hysteresis
  • Easily attached to valve
  • Can be installed after piping valve
  • Slide lock feature permits simple engagement to valve stem
  • Direct- or reverse-action control
  • Does not include positive positioner
  • Includes 311851-062 Stem Extension Assembly
  • Medium Actuator Force
  • Spring Range: 4-11 psi
  • Stroke: 3/4"
  • Air connections: Dual barbed fitting for 5/32 in. O.D. and 1/4 in. O.D. plastic tubing

Specs

Diameter (Inches):

8"

Height:

6-1/2"

Action:

Direct Acting

Actuator Spring Range:

4 to 11 psi

Fail Safe Mode:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Pneumatic Valve Actuator, 8" Diaphragm
Pneumatic Valve Actuator, 8" Diaphragm
SKU: MP953C1083

You May Also Need

High Temperature Kit for Actuators w/ 1-1/2" Stroke
SKU: 43196000-038
Honeywell
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy