Shop Resideo Sale
Main product image of Spring Return Direct Coupled Actuator
Magnifying glass
Hover image to zoom

Spring Return Direct Coupled Actuator

Brand:
Honeywell
SKU:
MS7505A2130
Rating:
(0)
Q&A:
(1)
Spring Return Direct Coupled Actuator
Magnifying glass
Hover image to zoom
$451.31 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
44 lb-in Torque
Product Highlight: Height
7-1/2"
Product Highlight: Depth (Inches)
3-5/32" Depth

Description

–
MS4103, MS7403, MS7503, and MS8103 Spring Return Direct Coupled Actuators (DCA) are used within heating, ventilating, and air-conditioning (HVAC) systems. They can drive a variety of quarter-turn, final control elements requiring spring return fail-safe operation.

Features:
  • Brushless DC submotor with electronic stall protection on all models
  • Self-centering shaft adaptor (shaft coupling) for wide range of shaft sizes
  • Models available for use with two-position, SPST, line- (Series 40) or low- (Series 80) voltage controls
  • Models available for use with floating or switched SPDT (Series 60) controls
  • Models available for use with proportional current or voltage (Series 70) controls
  • Models available with combined floating and modulating control in a single device
  • Models available with an internal end switch
  • Access cover to facilitate connectivity
  • Durable plastic housing with built-in mechanical end limits
  • Spring return direction field selectable
  • Shaft position indicator and scale
  • UL (cUL) listed and CE compliant
  • All models are plenum rated per UL873


Specifications:
  • Torque/Force (lb-in., lbf): 44 lb-in.
  • Torque/Force (Nm, N): 5 Nm
  • Fail Safe Mode: Spring Return
  • Control Signal: Floating
  • Control Signal: (0)2-10 Vdc (4-20 mA w/500 ohm resistor)
  • Supply Voltage: 24 Vac/dc
  • Number of Internal Auxiliary Switch: 1
  • Type of Internal Auxiliary Switch:adjustable 0-95 degrees
  • Switch Ratings: 250 Vac, 8 A res (5 A ind)
  • External Auxiliary Switches Available: No
  • Shaft Adapter Type: Self-centering clamping
  • Feedback: (0)2-10 Vdc
  • Manual operation:N/A
  • Spring Return Torque/Force (lb-in., lbf): 44 lb-in.
  • Spring Return Torque/Force (Nm, N): 5 Nm
  • Maximum Stall Torque/Force (lb-in., lbf): 105 lb-in.
  • Maximum Stall Torque/Force (Nm, N): 12 Nm
  • Mounting: Direct Coupled
  • Frequency: 50, 60 Hz
  • Rotational Stroke: 95 ±3 degrees
  • Rotational Stroke Adjustment: Mechanically limited 5 degree increments
  • Rotation to Open: By switch
  • Spring Return Direction: By orientation
  • Timing, Maximum Spring Return (sec): 25 sec
  • Timing, Nominal Driving @ 60 Hz (sec):90 sec
  • Compatible Damper Shafts (in.): 3/8 to 5/8 in. round or 1/4 to 1/2 in. square
  • Compatible Damper Shafts (mm): 9 to 16 mm round or 6 to 13 mm square
  • Materials: Plenum rated plastic housing
  • Power Consumption (Driving): 8 VA
  • Input Impedance: Min. 95 kOhm
  • Electrical Connections: Enclosed screw terminal strip (22 to 14 AWG)
  • Temperature Range, Ambient (F): .-40 F to +149F
  • Temperature Range, Storage (F): .-40 F to +150F
  • Temperature Ratings (Shipping)(F): .-40 F to +150F
  • Operating Humidity Range (% RH): 5 to 95% RH, non-condensing
  • Maximum Noise Rating, Driving (dB(A) @ 1m): 40
  • Maximum Noise Rating, Holding (dB(A) @ 1m): 20 (no audible noise)
  • Environmental Rating: NEMA2
  • Ingress Protection Rating: IP54
  • Includes: Mounting bracket, self-centering shaft adapter

    Specs

    –
    Product Type:

    Actuator

    Actuator Type:

    Floating

    Two Position

    Proportional

    Voltage:

    24V

    Hertz:

    60

    50

    Torque:

    44 lb-in

    Height:

    7-1/2"

    Fail Safe Mode:

    Spring Return

    Depth (Inches):

    3-5/32"

    Width:

    3-55/84"

    Features:

    NEMA 2

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Voltage
    CURRENT ITEM
    Actuator
    24V
    GMA 2-Position Spring Return 62 lb-in Rotary Electronic Damper Actuator w/ Aux. Switches (120 Vac)
    SKU: GMA226.1U
    Actuator
    120v
    Actuator
    24V

    You May Also Need

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Will this motor and spring close a 2-1/4 and a 2-5/8 ball valve??

    Asked by spacey 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    probably not, i would change the ball valves out for zone valves

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy