Apply to be a TradeMaster!
Main product image of 120V, 50/60 Hz Heavy Duty Switching Relay w/ Integral Transform, DPST or SPST Line Voltage Relays, R847A1085
Magnifying glass
Hover image to zoom

120V, 50/60 Hz Heavy Duty Switching Relay w/ Integral Transform, DPST or SPST Line Voltage Relays, R847A1085

Brand:
Resideo
SKU:
R847A1085
Rating:
(0)
Q&A:
(0)
120V, 50/60 Hz Heavy Duty Switching Relay w/ Integral Transform, DPST or SPST Line Voltage Relays, R847A1085
Magnifying glass
Hover image to zoom
$168.46 each
In Stock
In Stock
Get 16 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
120V
Product Highlight: Switch Action
DPST or SPST
Product Highlight: Number of Zones
1
Product Highlight: Height
5-1/4"
Product Highlight: Depth (Inches)
2-3/4" Depth
Product Highlight: Amperage
10.2 Amps

Description

–
Designed for control of relatively heavy duty 120 or 240 Vac electrical loads such as cooling compressors.

Features
  • Internal, flexible leads permit SPST or DPST switching.

Specifications
  • Description: 120V, 50/60 Hz Heavy Duty Switching Relay with integral transform, Dpst or Spst line voltage relays
  • Application: Enclosed switching relay with internal transformer that provides 24V power for control circuit. It provides switching for high current load applications.
  • Electrical Connections: 2-Wire
  • Switching Action: DPST or SPST
  • Coil Ratings Current: .4A
  • Coil Ratings (sealed): 8.4 Va Coil Ratings Voltage: 24 Vac
  • Coil Ratings (inrush): 21.4 Va
  • Dimensions: 5 1/4 in. high x 4 1/4 in. wide x 2 3/4 in. deep
  • Coil Rating (Maximum Pull-in Voltage): 20
  • Electrical Ratings (Primary Voltage): 120V, 50/60 Hz
  • Contacts Electrical Ratings (120 Vac AFL): 22A
  • Contacts Electrical Ratings (120 Vac ALR): 100A
  • Contacts Electrical Ratings (240 Vac AFL): 10A
  • Contacts Electrical Ratings (240 Vac ALR): 50A

Specs

–
Application:

Zoning

Number of Zones:

1

Width:

4-1/4"

Height:

5-1/4"

Depth (Inches):

2-3/4"

Amperage:

10.2

Hertz:

50

60

Power Method:

120V

Switch Action:

DPST or SPST

Voltage:

120v

Ambient Conditions:

105°-115°F Max

Relays:

Spst Line Voltage

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Number of Zones
CURRENT ITEM
Product Image of 120V, 50/60 Hz Heavy Duty Switching Relay w/ Integral Transform, DPST or SPST Line Voltage Relays, R847A1085
120V, 50/60 Hz Heavy Duty Switching Relay w/ Integral Transform, DPST or SPST Line Voltage Relays, R847A1085
SKU: R847A1085
1
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy