Apply to be a TradeMaster!
Main product image of 120V, 60 Hz Switching Relay with SPDT switching, RA889A1001
Magnifying glass
Hover image to zoom

120V, 60 Hz Switching Relay with SPDT switching, RA889A1001

Brand:
Resideo
SKU:
RA889A1001
Rating:
(10)
Q&A:
(2)
120V, 60 Hz Switching Relay with SPDT switching, RA889A1001
Magnifying glass
Hover image to zoom
$96.19 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
120V
Product Highlight: Switch Action
SPDT, plus PowerPile® rated low voltage SPST relay
Product Highlight: Number of Zones
1
Product Highlight: Height
5-1/4"
Product Highlight: Amperage
10.2 Amps
Product Highlight: Voltage
120v

Description

–
Provide intermediate switching of a line voltage device from a low voltage controller.

Features
  • High load switching capability.
  • Troubleshooting LED.
  • Push-to-test button.
  • Replaceable transformer fuse.
  • Long-life DC relay drive control technology.
  • Relay for use with external 24 Vac or 24 Vdc supply, with line-voltage control, or with internal 24 V transformer supply.
  • One model replaces many Honeywell models.
  • Secondary of transformer protected by replaceable 1A automotive fuse
Product Specifications
  • Description: Enclosed switching relay with internal transformer, Spdt line voltage relay, plus Spst low voltage relay with Powerpile rating. 120V/60Hz 15 AFL/30 ALR ratings one line voltage contacts
  • Application: For switching of line- and low-voltage devices from a line- or low-voltage controller
  • Electrical Connections (main): No. 8 captive wire clamp screw terminals.
  • Switching Action: SPDT, plus PowerPile® rated low voltage SPST relay
  • Thermostat Heat Anticipator Setting: 0.12A
  • Transformer Primary Rating: 120 Vac, 60 Hz
  • Transformer Secondary Rating: 24 Vac, 12 VA max., 9 VA available for external load. Secondary protected by replaceable 1A automotive fuse.
  • Temperature Range (F): (Ambient) -20 F to +120 F
  • Temperature Range (C): (Ambient) -29 C to +49 C
  • Thermostat Compatibility: Honeywell electromechanical and electronic 2- or 3-wire
  • Dimensions (in.): 6 1/4 in. high x 4 7/16 in. wide x 3 1/2 in. deep
  • Dimensions (mm): 159 mm high x 118 mm wide x 89 mm deep
  • Operating Humidity Range (% RH): 0 to 90% RH, non-condensing
  • Electrical Ratings (Primary Voltage): 120V, 60 Hz
  • Replacement Parts: 32002190-001 Circulator Replacement Relay
  • Contacts Electrical Rating Contacts Max. Connected Load: 2000 VA
  • Contacts Electrical Ratings (120 Vac AFL): 15A
  • Contacts Electrical Ratings (120 Vac ALR): 30A
  • Approvals, Canadian Underwriters Laboratories: Listed: Guide No. XAPX7.
  • Includes: Integral transformer, enclosure
  • Approvals, Underwriters Laboratories Inc: Listed: File No. E4436, Guide No. XAPX

Specs

–
Application:

Zoning

Number of Zones:

1

Width:

4-1/4"

Height:

5-1/4"

Amperage:

10.2

Power Method:

120V

Voltage:

120v

Depth (Inches):

2-5/16"

Ambient Conditions:

105°-115°F Max

-20 F to +120 F

Relays:

Spst Line Voltage

Switch Action:

SPDT, plus PowerPile® rated low voltage SPST relay

Thermostat Compatibility:

Electronic 3-wire

Electronic 2-wire

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Number of Zones
1

Product Reviews

4.8 out of 10 reviews
100% would recommend this product
4.8
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 10 reviews

Fit well

Easy setup
John
Pennsylvania
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product as described, fast shipping, great information

Used to run circulation pump, with circuit to signal boiler to turn on
Boiler Dr
PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement for old relay

I bought this relay because I needed one with a c wire connection. The new relay was the exact same size as my old relay. Even the mounting holes lined up. The unit was easy to wire and works great.
Tom
Glen Aubrey, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes this is a modern upgrade to the old relays

I have yet to figure out how to have my WIFI thermostats always powered, and also have the boiler low temperature cutout, shut off the circulators. I have them on and because the loops are small, the boiler does catchup.
John the farmer
Boonville, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome

Been working for weeks now
Bornio
Nj
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great with my Ecobee and Taco zone controller

Used this as a transformer and isolation relay so I could power my ecobee and use it with a Taco 3 zone controller. Worked great for my needs.
Kerry
Vermont
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Versatile Controller

Retrofitted two of these in my hydronic heating system, coupled with a zone control valve. The system was built with pumps that do not isolate the water heater and one other zone when turned off (the heat continues to flow driven by the main circulator pump). By using these units (with one obvious jumper) I was able to have an additional low voltage zone valve (normally closed to isolate the loop) open first (using the delay part of the unit) and then apply power to the pump (120v), thereby preventing "dead-heading" the pump. These units have been running constantly for about a year now with no problems (I just purchased a third to keep as a backup as these are now critical parts of my system).
Snowman
Park City, Utah
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked nice

Worked well to control a motorized 3 way diverter valve I installed.
Barry
Kentucky
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Flexible unit - works well

My project was to add zone isolation valve to a hydronic circuit in which the boiler pressure caused the water to flow through the loop even when the loop's pump was not running. I used this relay to take the 120V power for the pump (disconnected), convert it to 24V for the valve (see accessories) and then when the valve opened (switch built into this particular valve) to 120V to activate the pump (using the built-in relay). Neat system, solved the problem completely.
Snowman
Park City, UT
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good

Used this relay to control the duct blower for a wood stove (boiler) heating system install. Installation was easy, instructions were fairly self explanitory. So far there have been no issues, only time will tell though.
Dereck
Michigan
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does this switch relay has a R C W Y pins? If so, It means I can use it for electrical or gas furnace/ac!

Asked by AJ 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no it does not. see the link below: http://s3.supplyhouse.com/product_files/RA889A1001-Install.pdf

Was this review helpful to you?

Q: can this relay use on a hotwater system for a circulator pump on a hot water boiler

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The RA889A Switching Relay provides intermediate switching of line- and low-voltage devices from a line- or low-voltage controller and is typically applied in hydronic heating systems.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy