| Application: | Zoning |
|---|---|
| Number of Zones: | 1 |
| Width: | 4-7/16" |
| Height: | 6-1/4" |
| Amperage: | 7.4 |
| Power Method: | 120V |
| Voltage: | 120v |
| Hertz: | 60 |
| Depth (Inches): | 3-1/2" |
| Ambient Conditions: | 0-90% RH non-condensing -20 F to +120 F |
| Switch Action: | Two SPST, plus PowerPile® rated low voltage SPST relay |
| Relays: | Low Voltage SPST |
| Thermostat Compatibility: | Electronic 2-wire Electronic 3-wire Honeywell Electromechanical |
Yes, you can power and connect a 24V thermostat with this relay.
Below is linked the install instructions for that relay: http://s3.supplyhouse.com/product_files/R8845U1003-Install.pdf
We'd recommend a Taco ZVC404 or ZVC404-EXP (the -EXP version is "expandable" and can be combined with other -EXP controls).
This can only control one zone, so you would need 4 switching relays. Another option would be to use the Taco SR504 switching relay, which can accommodate four zones.
No, the X1 and X2 are dry, low-voltage rated contacts. A circulator may be wired to either COM and NO or to A and B, as both of these are line voltage rated contacts. They are also dry contacts.
No, you cannot. For that application, you need the Taco ZVC403-2.