Apply to be a TradeMaster!
Main product image of DPST Line Voltage Relay, RA832A1074
Magnifying glass
Hover image to zoom

DPST Line Voltage Relay, RA832A1074

Brand:
Resideo
SKU:
RA832A1074
Rating:
(0)
Q&A:
(0)
DPST Line Voltage Relay, RA832A1074
Magnifying glass
Hover image to zoom
$206.73 each
In Stock
In Stock
Get 13 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
DPST; one pole line voltage, the other low voltage or millivolt
Product Highlight: Number of Zones
1
Product Highlight: Height
5-1/4"
Product Highlight: Amperage
10.2 Amps
Product Highlight: Voltage
240v
Product Highlight: Depth (Inches)
2-5/16" Depth

Description

–
Provide intermediate switching of a line voltage device from a low voltage controller.

Specifications
  • Integral transformer provides low voltage power for control circuit.
  • The RA832A is a DPST relay. One relay pole is designed for low voltage or millivoltage (Powerpile) auxiliary load. Two other relay poles are for line voltage loads.

Features
  • Description: Switching Relay with internal transformer, for switching two line voltage loads having a common power source.
  • Application: Provide intermediate switching of a line voltage device form a low voltage controller.
  • Switching Action: DPST; one pole line voltage, the other low voltage or millivolt
  • Coil Ratings Current: 0.4A
  • Coil Ratings Voltage: 24 Vac
  • Temperature Range: 115 F maximum ambient for 60 Hz. 105 F Max. Ambient for 50 Hz.
  • Dimensions: 5 1/4 in. high x 4 1/4 in. wide x 2 5/16 in. deep
  • Electrical Connections: 2-Wire
  • Electrical Ratings (Maximum Input): 5.0 W
  • Electrical Ratings (Primary Voltage): 240V, /5060 Hz
  • Contacts Electrical Rating Main Contacts 120 Vac: 7.4A AFL; 44.4A ALR; 10A Resistive
  • Contacts Electrical Rating Main Contacts 240 Vac: 3.7A ALF; 22.2A ALR; 6.0A Resistive
  • Contacts Electrical Rating Secondary Contacts Pilot Duty Rating: 50 VA @ 24V
  • Contacts Electrical Rating Secondary Contacts Dc Rating: 1A @ 12 Vdc
  • Contacts Electrical Rating Secondary Contacts Millvolt Rating: 300 mA min. @ 750 mV

Specs

–
Ambient Conditions:

105°-115°F Max

115 F max for 60 Hz

105 F Max for 50 Hz

Application:

Zoning

Number of Zones:

1

Width:

4-1/4"

Height:

5-1/4"

Amperage:

10.2

Voltage:

240v

Depth (Inches):

2-5/16"

Relays:

Spst Line Voltage

Switch Action:

DPST; one pole line voltage, the other low voltage or millivolt

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Number of Zones
CURRENT ITEM
1
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy