Apply to be a TradeMaster!
Main product image of 1 Zone 120V Switching Relay w/ Internal Transformer, 1 SPST Line Relay, RA89A1074
Magnifying glass
Hover image to zoom

1 Zone 120V Switching Relay w/ Internal Transformer, 1 SPST Line Relay, RA89A1074

Brand:
Resideo
SKU:
RA89A1074
Rating:
(26)
Q&A:
(1)
1 Zone 120V Switching Relay w/ Internal Transformer, 1 SPST Line Relay, RA89A1074
Magnifying glass
Hover image to zoom
$108.81 each
In Stock
In Stock
Get 41 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Method
120V
Product Highlight: Switch Action
SPST
Product Highlight: Number of Zones
1
Product Highlight: Height
5-1/4"
Product Highlight: Amperage
10.2 Amps
Product Highlight: Voltage
120v

Description

–
Provide intermediate switching of a line voltage device from a low voltage controller

Features
Integral transformer provides low voltage power for control circuit.

Product Specifications
  • Description: Switching Relay with internal transformer, for switching one line voltage load.
  • Application Provide intermediate switching of a line voltage device form a low voltage controller
  • Switching Action SPST
  • Coil Ratings Current 0.4A
  • Coil Ratings Voltage 24 Vac
  • Temperature Range (F) 115 F maximum ambient for 60 Hz. 105 F Max. Ambient for 50 Hz.
  • Temperature Range (C) 46 C maximim ambient for 60 Hz. 41 C maximum ambient for 50 Hz.
  • Dimensions (in.) 5-1/4" high x 4-1/4" wide x 2-5/16" deep
  • Dimensions (mm) 133 mm high x 108 mm wide x 59 mm deep
  • Electrical Ratings - Primary Voltage 120V. 50/60 Hz
  • Electrical Connections (Control Circuit) 2-Wire
  • Approvals, Underwriters Laboratories Inc, Listed: File No. E4436, Guide No. XAPX
  • Approvals, Canadian Standards Association, Certified: File No. LR1620
  • Includes Integral transformer, enclosure
  • Tradeline Value Tradeline
  • Electrical Ratings (Maximum Input) 5.0 W Electrical Ratings (Primary Voltage) 120V, 50/60 Hz
  • Contacts Electrical Rating Main Contacts 120 Vac 10.2A AFL. 61.2A ALR. 10A Resistive
  • Contacts Electrical Rating Main Contacts 240 Vac 5.1AA ALF. 30.6A ALR. 6.0A Resistive
  • Electrical Rating: Maximum Input 5.0W Contacts
  • Electrical Ratings (120 Vac AFL) 10.2A AFL, 61.2A ALR, 10.0A resistive

Specs

–
Ambient Conditions:

105°-115°F Max

105 F Max for 50 Hz

115 F max for 60 Hz

Application:

Zoning

Number of Zones:

1

Width:

4-1/4"

Height:

5-1/4"

Amperage:

10.2

Power Method:

120V

Voltage:

120v

Depth (Inches):

2-5/16"

Relays:

Spst Line Voltage

Switch Action:

SPST

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Number of Zones
1

You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

4.81 out of 26 reviews
96% would recommend this product
4.81
out of 26 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
12%
3 star
4%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

1 Zone 120V Switching Relay w/ internal

This was a replacement for existing relay that was about 16yrs old. They are the exact replacement, so they work perfectly. Hopefully they will last as long.
VS

Most Liked Negative Review

Works but is Loud

The unit is very robust, but the relay design is problematic. Not on every occasion, but most, it produces a very annoying 60Hz buzzing noise when energized.
Showing 1-10 of 26 reviews

Works as described.

Well, made. Easy to install. Great price !
MAC
Easthampton N.Y.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Nice product.
Boiler Dude
Idaho Falls
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product as described, fast shipping, great information

circulation pump motor
Boiler Dr
PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Part replace old part perfectly
None
None
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

My husband installed a new hot water boiler furnace this summer and the parts we ordered were all exactly what we needed. We were also very pleased with the prompt delivery.
Bump
Greencastle,Pa
5 years ago
Was this review helpful to you?

It works as it is supposed to

I installed it and it works, thats all anyone wants. A product that perform as it is supposed to
Tony Tric
Romancoke, MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery

This product has always worked for my application of it.
Mcbal
MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

The first one lasted 20 trouble free years
Fam
Chicago
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Used to control the temp of a different floor of a house
Ward
pottsville pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

RA89

This is the stoker stove relay for those looking. My coal stove is the older model keystoker 90 with the slanted feeder grate. I had too also upgrade to the digital dip switch timer which required a regular room thermostat instead of the old in stove pipe control. This RA89 switch relay worked perfect . Happy wife ....Heater. Good price and fast shipping with supplyhouse.
Joe
Upstate New York
6 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the relay control volatge AND what is the line voltage load limit (Watts or current)? What is the wattage used by the control relay coil? (I'm assuming that the control volatge is 24VAC and the line switched voltage is 120VAC..??) Thank you

Asked by Cliff 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, the control voltage is 24 VAC. The relay control voltage is 24 VAC. The line voltage load is for 120 Volts. The Contacts Electrical Rating Main Contacts 120 Vac is 10.2A AFL; 61.2A ALR; 10A Resistive. The Electrical Ratings is 5.0 W. Please refer to the Installation Guide for more information: http://s3.pexsupply.com/manuals/1287595597965/40776_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy