Apply to be a TradeMaster!
Main product image of Universal Switching Relay w/ Internal Transformer, 2 Line Voltage SPST Relays/1 Low Voltage SPST Relay w/ PowerPile Rating
Magnifying glass
Hover image to zoom

Universal Switching Relay w/ Internal Transformer, 2 Line Voltage SPST Relays/1 Low Voltage SPST Relay w/ PowerPile Rating

Brand:
Resideo
SKU:
R856B1002
Rating:
(2)
Q&A:
(0)
Universal Switching Relay w/ Internal Transformer, 2 Line Voltage SPST Relays/1 Low Voltage SPST Relay w/ PowerPile Rating
Magnifying glass
Hover image to zoom
R856B1002 has been discontinued
Discontinued March 2, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Power Method
120V
Product Highlight: Number of Zones
1
Product Highlight: Height
7-1/8"
Product Highlight: Amperage
10.2 Amps
Product Highlight: Voltage
120v
Product Highlight: Depth (Inches)
2-5/16" Depth

Description

–
The R8845U Universal Switching Relay with 24 V transformer provides intermediate switching of line-and low-voltage devices from a line- or low-voltage controller and is typically applied in Hydronic heating systems.

Specifications
  • Replaceable socketed relays.
  • Two troubleshooting LED.
  • Push-to-test button.
  • Replaceable transformer fuse.
  • Low-voltage contact rating for Powerpile applications.
  • Long-life DC relay drive control technology.
  • Relay for use with external 24 Vac or 24 Vdc supply, with line-voltage control, or with internal 24 V transformer supply.
  • One model replaces many competitor models.
  • One model may replace many Honeywell models:R182A,B,C,J; R482A,B,C,J; R845; R882A,B,C,J and RA832..


Features
  • Description: Universal switching relay with internal transformer, two line voltage SPST relays and one low voltage SPST relay with PowerPile rating.
  • Application: Provides intermediate switching of line and low voltage devices from a line or low voltage controller
  • Switching Action: Two SPST, plus PowerPile rated low voltage SPST relay. (If normally closed contacts are needed, use RA889A).
  • Coil Ratings Current: .4A
  • Coil Ratings Voltage: 24 Vac
  • Thermostat Heat Anticipator Setting: . 12A
  • Transformer Primary Rating:120 Vac, 60 Hz
  • Transformer Secondary Rating: 24 Vac, 12 VA max., 9 VA available for external load. Secondary protected by replaceable 1A automotive fuse
  • Temp Range: (Ambient) -20 F to +120 F
  • Thermostat Compatibility: Honeywell electromechanical and electronic 2- or 3-wire
  • Dimensions: 6 1/4 in. high x 4 7/16 in. wide x 3 1/2 in. deep
  • Electrical Connections: 2 or 3-wire
  • Operating Humidity Range: 0 to 90% RH, non-condensing
  • Electrical Ratings (Primary Voltage): 120v, 60 Hz
  • Includes: Integral transformer, enclosure

Specs

–
Application:

Zoning

Hertz:

60

Number of Zones:

1

Width:

4-1/4"

Height:

7-1/8"

Amperage:

10.2

Power Method:

120V

Voltage:

120v

Depth (Inches):

2-5/16"

Ambient Conditions:

105°-115°F Max

Relays:

Spst Line Voltage

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Number of Zones

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

excellant service

Works perfect, thank you!!
Carol
nj
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement

Had a house central vacuum (Sequoia SV400) where the Honeywell contactor for the motor was intermittent where the relay wouldn't energize right away and took a few minutes -- think it was relay problem. Rather than find a replacement relay, I bought this new swtiching relay based on the same part number of the old one (R856B). It was an exact replacement in size and included relay, transformer, screw terminal block and fully assembled and wired. Wiring color and moutning holes were the same, so it was a bolt on replacement and works fine now.
FixItWhenPossible
San Mateo, CA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?