Apply to be a TradeMaster!
Main product image of One-Rod Intermittent Pilot Control
Magnifying glass
Hover image to zoom

One-Rod Intermittent Pilot Control

Brand:
Resideo
SKU:
S8610M3009
Rating:
(16)
Q&A:
(0)
One-Rod Intermittent Pilot Control
Magnifying glass
Hover image to zoom
$167.36 each
In Stock
In Stock
Get 38 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Intermittent Pilot

Description

–
Note: Image may not be an exact representation of the item. The item will either have a black or white plastic cover.

Overview

Provide electronic control of intermittent pilot ignition systems used on gas-fired furnaces, boilers and other heating appliances.

Features
  • Provide ignition sequences, flame monitoring and safety shutoff for intermittent pilot central furnaces and heating appliances.
  • Functional equivalent of S86, S860, and S90 modules. Include spark cable adapter to allow field replacement of S86, S860, and S90 without replacing existing spark cable.
  • Include relay contacts for use with any intermittent pilot gas control string with maximum 1.0A pilot and 2.0A main valve rating; Honeywell VR8204, VR8304, or VR8440 combination gas control recommended.

Specifications
  • Electrical Ratings: 24 Vac
  • Frequency: 60 Hz
  • Flame Failure Response Time (sec): 2 seconds maximum
  • PrePurge: None
  • Ambient Temperature Range (F): -40 F to +175 F
  • Ignition System Type: Intermittent Pilot
  • Ignition Sequence: Continuous Retry
  • Typical Gas Control: VR8204, VR8304
  • Type of Gas: Natural or LP
  • Flame Sense: Single Rod
  • Ignition Source: Internal high voltage spark generator
  • Ignition Trials To Lockout: continuous retry
  • Lockout Timing: continuous retry
  • Ignition Trial Time (sec): 90 sec
  • Maximum Valve Load @ 24 Vac (Amps): 1A Pilot, 2A Main @ 24Vac
  • Typical Ignition Hardware: Q345, Q3451, Q3452
  • Between Trial Time (sec): 5 minute delay after failed trial for ignition.

Specs

–
Ignition Type:

Intermittent Pilot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Ignition Type
CURRENT ITEM
Intermittent Pilot
Intermittent Pilot
Direct Spark Ignition

You May Also Need

Product Reviews

4.88 out of 16 reviews
93% would recommend this product
4.88
out of 16 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
0%
3 star
6%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Product delivered and installed in less than 24 hours

I called supply House and ordered my part. I was told it would take two days however to my great surprise it was delivered and installed in less than 24 hours. Heat was restored to my tenants. I was extremely happy and would not hesitate to order from them again. Representative Peter was professional and helped me get exactly what I needed. A+
VS

Most Liked Negative Review

The photo and part number do match final product

The web shows a Honeywell unit for the referenced part number which is supposed to be a retrofit kit. A Presido unit arrived with no retrofit parts.
Showing 1-10 of 16 reviews

Absolutely would buy again

Used to repair a non operational apartment building boiler in the dead of the coldest weather spell in recent years got the parts the next day boiler only out for 20 hours thanks to Supply House fast service in supplying parts
Jim
Detroit Michigan
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product worked great

Prefect replacement part for our Burnham boiler
Davis
Scanlon MN
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A+ Excellent Quality and Great Valve

I'm extremely happy with this purchase! It exceeded my expectations in terms of quality, durability, and design. It arrived on time, well-packaged, and exactly as described. .
Burrryc
Brooklyn ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good cross reference

ICM's never die, but mine did and this was an upgraded version that supplyhouse had the info on to assure me it would work, and of course it did.
Uncle Doofuss
Redmond , WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product delivered and installed in less than 24 hours

I called supply House and ordered my part. I was told it would take two days however to my great surprise it was delivered and installed in less than 24 hours. Heat was restored to my tenants. I was extremely happy and would not hesitate to order from them again. Representative Peter was professional and helped me get exactly what I needed. A+
Pete V
Brooklyn, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great service

I needed the right part and Supply House had it in stock and the price was better than others
Scott
Missouri
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I hope I don't have to buy it again

The part was an exact fit and is working as it should.
H
Joliet, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, good price, in stock, rapid delivery.

What more can you say? I needed it quickly, they had it, and at a good price. Shipped quickly.
Dr C.
Northern Virginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly as drop-in replacement for old S8610M

I had a much older S8610M (50019413-001 Rev. A) on a Laars Mini-Therm that was failing to detect flame (despite cleaning/replacing the flame sensor) so I was a little worried I would have to change something or that it wouldn't fix the issue, but no, I dropped this in as a replacement and I have steady ignition again!
Kevin
Colorado
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The photo and part number do match final product

The web shows a Honeywell unit for the referenced part number which is supposed to be a retrofit kit. A Presido unit arrived with no retrofit parts.
Ed
Granger, Indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy