Apply to be a TradeMaster!
Main product image of 24V UV Air Purifier Kit
Magnifying glass
Hover image to zoom

24V UV Air Purifier Kit

SKU:
UV2400U1000
Rating:
(10)
Q&A:
(1)
24V UV Air Purifier Kit
Magnifying glass
Hover image to zoom
UV2400U1000 has been discontinued
Discontinued March 25, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
AirBRIGHT 2 Ultraviolet Air Purifier
SKU:UV2400U2000
(3)
Order by today, receive 40 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Electrical Rating
0.68A

Description

–
Honeywell's UV Air Purifier with AirBRIGHT Odor Absorption is installed in the ductwork of your central air system and is designed to help reduce airborne odors, toxic chemical vapors, germs and mold in your home. Through the use of Advanced Photocatalytic Oxidation (PCO) technology, Honeywell's UV Air Purifier combines germicidal UV light and activated carbon cells to reduce volatile organic compounds (VOC's) in the air.

Features:
  • Lamp is Always On
  • Replace Lamp Annually
  • SnapLamp features replacement lamp handle with detachable replacement lamp
  • Universal Installation with a single product
  • UV Only
  • UV + Odor Removal
  • Internal Mount External Mount

Specifications:
  • Application: Return or Supply Mount
  • Electrical Ratings: 24V VAC
  • Contaminants Reduced: Airborne Bacteria, Surface Mold and ODOR
  • Electrical Rating (Watts): 16W

Specs

–
Product Type:

UV Air Purifier

Application:

Air Quality

Contaminants Reduced:

Surface Mold

Lamp Watts:

16W

Electrical Rating:

0.68A

Supply Voltage:

18 - 32 VAC

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 10 reviews

BUY A TRANSFORMER

SKU: UV2400U1000 This kit comes with a bulb and a ballast, it does not come with a 24V transformer. I used a White Rodgers transformer, SKU: 90-T40F3. Wired the transformer to the main board on the furnace with white (COM) and black (CONST). This constantly powers the light 'ON'. Blue wire (12v -) to black wire on ballast, yellow wire (12v +) to red wire on ballast. Requires a 2" hole saw. Light on indication through plastic bulb holder.
Homeowner
Hettinger, North Dakota
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic service and super-fast delivery

Easy to install.
Doug
Cincinnati, OH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

EXCELLENT product, lowest price.

Outstanding customer support.
JJ
Glendale, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

UV light was easily installed in my furnace ductwork.

helps with my families allergies.
Joh
Staten Island N.y.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product works as expected

I had to replace the exact same product and it installed easily and worked as expected.
Rowdy
South Dakota
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

UV lighting helping fighting the VIRUS.

I have installed 10 of these UV LIGHTS TO HELP FIGHT THE COVID VIRUS
Bob
Hagerstown, Md
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

The installation is a no brainer.
Tom
Illinois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, easy to install!

Having the magnetic base made this product easy to install. The instructions are clear and easy to follow.
SeanO
Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, 3rd one I've bought for 3 different locations

I do believe the kill germs, this is my 3rd uv light I bought for 2 houses and my business. Had a hiccup with one of the uv lights and supply house customer service was fantastic in finding a solution. There IS companies that still understand service after the sale and Supply House is one of them.
KJK
Tempe, Arizona
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

unbeatable price easy install

Locally at a hvac supply shop in my city the same product was twice as much?! Thanks supplyhouse .com. delivered within the week. I will buy again and I recommend this product.
Jaimeflo
houston tx
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can this unit be plug into a 110v outlet?

Asked by coach 4 years ago

Add your answer

* Required Field