Apply to be a TradeMaster!
Main product image of 1/2" Three-Way Mixing Valve (2.9 Cv)
Magnifying glass
Hover image to zoom

1/2" Three-Way Mixing Valve (2.9 Cv)

Brand:
Honeywell
SKU:
V5013N1030
Rating:
(0)
Q&A:
(0)
1/2" Three-Way Mixing Valve (2.9 Cv)
Magnifying glass
Hover image to zoom
$250.55 each
In Stock
In Stock
Get 11 Thu, Nov 19

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
2.89 Cv
Product Highlight: Max Temp (F)
248°F Max Temp
Product Highlight: Min Temp (F)
36°F Min Temp
Product Highlight: Material
Brass

Description

–
The V5013N is a three-way threaded globe valve that controls hot water, cold water, and glycol solutions (up to 50 percent concentration) in heating or cooling HVAC applications. The valves are used for mixing service to direct flow from one or two inlets to a common outlet in two-position or modulating control systems.

Features
  • Red brass body with NPT-threaded connections.
  • Stainless steel stem and brass plug.
  • Low seat leakage rating, < 0.05%.
  • Spring-loaded, self adjusting packing.
  • 50:1 rangeability per VDI/VDE 2173.
  • Constant total flow throughout full stem travel.
  • Accurate positioning to ensure state-of-the-art temperature control.
  • Sizes range from 1/2 inch to 2 inches.
  • Valves utilize direct mounting valve actuators, Q5020/Q5022 linkages with Direct Coupled Actuators, or Pneumatic Valve Actuators to operate the valve.
  • Repack and rebuild kits available for field servicing.


Specifications
  • Valve Type: Globe Valve
  • Body Pattern: Three-way mixing, A-B-AB porting
  • Flow Characteristic: Linear (B-AB), Equal Percentage (A-AB)
  • Controlled Medium: Chilled or hot water with up to 50% Glycol
  • Connection Type: Female NPT
  • Max Safe Operating Pressure: 217 psi at 248 F
  • Valve Action: Mixing
  • ANSI/ASME Rating: 150
  • Actuation: Must be purchased separately
  • Stem Travel: 150
  • Maximum Differential Pressure Ratings (Close-off) (psi): 240 psi
  • Maximum Differential for Quiet Water Service (psi): 20 psid
  • Static Pressure Rating: ANSI 150
  • Ambient Temperature Rating: 36 F to 248 F water
  • Leakage Rating: Seat: 0.05% of Cv
  • Materials (Body): Red Brass
  • Materials (stem): Stainless Steel
  • Bonnet Size: 1-3/8 in.

Specs

–
Flow Capacity (Cv):

2.89

Application:

Point of Source

Size:

1/2"

Material:

Brass

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Max Temp (F):

248°F

Min Temp (F):

36°F

Max Pressure (PSI):

240

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy