Apply to be a TradeMaster!
Main product image of 1-1/4" 3-way Globe Mixing Valve
Magnifying glass
Hover image to zoom
1-1/4" 3-way Globe Mixing Valve
Magnifying glass
Hover image to zoom
$509.67 each
In Stock
In Stock
Get 8 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Flow Capacity (Cv): 
18.7
46.8

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1-1/4"
Product Highlight: Flow Capacity (Cv)
18.7 Cv
Product Highlight: Max Temp (F)
248°F Max Temp
Product Highlight: Min Temp (F)
36°F Min Temp
Product Highlight: Temperature Range (F)
36°F - 248°F

Description

–
The V5013N is a three-way threaded globe valve that controls hot water, cold water, and glycol solutions (up to 50 percent concentration) in heating or cooling HVAC applications. The valves are used for mixing service to direct flow from one or two inlets to a common outlet in two-position or modulating control systems.
  • Red brass body with NPT-threaded connections.
  • Stainless steel stem and brass plug.
  • Low seat leakage rating.
  • Spring-loaded, self adjusting packing.
  • 50:1 rangeability per VDI/VDE 2173.
  • Constant total flow throughout full stem travel.
  • Accurate positioning to ensure state-of-the-art temperature control.
  • Sizes range from 1/2 inch to 2 inches.
  • Suitable for pneumatic or electric/electronic actuation.
  • Repack and rebuild kits available for field servicing.
  • Description: Three-way, Globe, 1 1/4 in, (Female) NPT, 18.7 Cv, Water or Glycol
  • Valve Type Globe Valve
  • Body Pattern: Three-way
  • Flow Characteristic: Equal Percentage (A-AB)
  • Flow Characteristic: Linear (B-AB)
  • Controlled Medium: Water w/max of 50% Glycol
  • Pipe Size (inch): 1-1/4 in.
  • Pipe Size (DN): DN32
  • Flow Capacity (Cv): 18.7 Cv
  • Flow Capacity (kvs): 16 kvs
  • Connection Type: NPT Female
  • Maximum Safe Operating Pressure (psi): 240 psi
  • Maximum Safe Operating Pressure (kPa): 1655 kPa
  • Valve Action: Mixing
  • ANSI Rating: 150
  • Actuation: Must be purchased separately
  • Stem Travel (in.): 3/4 in.
  • Stem Travel (mm): 20 mm
  • Maximum Differential Pressure Ratings (Close-off) (psi): 240 psi
  • Maximum Differential Pressure Ratings (Close-off) (kPa): 1655 kPa
  • Maximum Differential for Quiet Water Service (psi) 20 psid
  • Maximum Differential for Quiet Water Service (kPa) 138 kPa
  • Static Pressure Rating: ANSI 150
  • Ambient Temperature Range (F): 36 F to 248 F water
  • Ambient Temperature Range (C): 2 C to 120 C water
  • Leakage rate (%): 0.05% of Cv
  • Materials (Body): Red Brass
  • Materials (Seat): Stainless Steel
  • Materials (Stem): Stainless Steel
  • Materials (Plug/Ball/Disc): Brass
  • Materials (Packing): Teflon/EPDM
  • Dimensions (in.): 7 5/16 in. high x 4 3/16 in. wide x 1 9/16 in. deep
  • Dimensions (mm): 185 mm high x 106 mm wide x 39 mm deep
  • Stroke (in.): 3/4 in.
  • Stroke (mm): 20 mm
  • Bonnet Size (in.): 1-3/8 in.
  • Bonnet Size (mm): 35 mm
  • Used With: Q5020/DCA; ML6984/ML7984; Q5001/Modutrol IV Motor; ML6420,21A,25; ML7420/ML7421A/ML7425
  • Approvals, CRN Number 0C0861.9087YTN/0C0861.123

Specs

–
Application:

Point of Source

Size:

1-1/4"

Body Pattern:

3-Way

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Flow Capacity (Cv):

18.7

Material:

Brass

Max Pressure (PSI):

240

Min Temp (F):

36°F

Temperature Range (F):

36°F - 248°F

Max Temp (F):

248°F

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Body Pattern
Connection Type
Flow Capacity (Cv)
Material
CURRENT ITEM
Point of Source
3-Way
FNPT x FNPT
18.7
Brass
Point of Source
3-Way
FNPT x FNPT
16
Brass

You May Also Need

Product Reviews

4.67 out of 6 reviews
83% would recommend this product
4.67
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would buy this product again!!

This was shipped in a timely manner and customer service was AWESOME!!!
Sheka
Clarksville, tN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does the job with some creative thinking

I bought this for my new combination wood/oil boiler. It arrived and had no literature with it. The issue that I am having with it is that there isn't a way to set it in one position. No set screw or tightening nut. I used a piece of wire to go through a predrilled hole. Like I said, it works as long as you don't mind using some creative thinking to get the desired end result.
Gary
New Hampshire
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Very good product and fast delivery
Emanual
Los Angeles CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ive bought a few

easy to use. Wish I had more of them.
battery the enegerizer bunny
Dallas Tx
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

These files are used to control temperature and anodizing process. We used to use very large cast iron valve that took up so much space and was very difficult to handle. This product is compact and reliable.
Jim
Southington Connecticut
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

good product, speedy delivery, jst what we aere looking for
John
NY NY
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: Since this is a mixing valve, With full stroke in either position, does the one port closes completely. Using on a hydronic heating system, if I want flow to not go to bypass position outlet, will flow for the valve close bypass port

Asked by Chuck Pitsch 10 years ago

Add your answer

* Required Field
-

Yes it closes the bottom port when pushed all the way down. Carl McBroom

Was this review helpful to you?
-

To answer your question , yes, it has two seats which will fully close off one port or the other at full stroke. Rodney

Was this review helpful to you?

Q: are V5013N1071 the same as V5013N1071/U and V5011N1073 the same as V5011N1073/U?

Asked by Eric 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes they are the same. The /U is used in Honeywell to identify the pack quantity. U is unit or single. /B is bulk and is usually reserved to OEM. /P is pallet and also usually reserved for OEM.

Was this review helpful to you?

Q: Is there an electronic control attached to this unit? can I use it in a closed system? Is it the best for this type of application?

Asked by Chris 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This valve must be used with one of the actuators listed under the product description. The V5013N1071 is made of brass, which is sufficient for closed systems.

Was this review helpful to you?

Q: what fitting do i need for the bottom connection

Asked by jeff 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The same pipe fittings as the other 2 ports. You cannot block or otherwise shut off the bottom port of the valve. If you shut off the bottom port, you are likely to have severe water hammer and reduced life of the valve. Any modfications to the valve will also void the warranty on the unit.

Was this review helpful to you?

Q: Piping diagram for reheat coil ?

Asked by Oz 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Pages 6 and 7 of the following manual should have the diagrams you need: http://s3.pexsupply.com/manuals/1296068741235/45320_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy