Apply to be a TradeMaster!
Main product image of 5" Pneumatic Valve Actuator (2 to 7 psi)
Magnifying glass
Hover image to zoom

5" Pneumatic Valve Actuator (2 to 7 psi)

Brand:
Honeywell
SKU:
MP953C1000
Rating:
(1)
Q&A:
(0)
5" Pneumatic Valve Actuator (2 to 7 psi)
Magnifying glass
Hover image to zoom
$251.05 each
In Stock
In Stock
Get 18 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
5" Diameter
Product Highlight: Max Pressure (PSI)
25 MAX PSI
Product Highlight: Temperature Range (F)
0°F - 140°F

Description

–
Specifications
  • Actuator Type: Valve
  • Actuator Force: High
  • Action: Direct Acting
  • Stroke: 3/4 in.
  • Maximum Safe Operating Pressure (psi): 25 psi
  • Temperature Range (F): 0 F to 140 F
  • Fail Safe Mode: Spring Return
  • Air Connections: Dual barbed fitting for 5/32 in. O.D. and 1/4 in. O.D. plastic tubing
  • Operating Humidity Range: 5 to 95% RH

Features
  • Rolling diaphragm for long life and low hysteresis.
  • Easily attached to valve.
  • Can be installed after piping valve.
  • Slide lock feature permits simple engagement to valve stem.
  • Direct- or reverse-action control.
  • Does not include positive positioner.

Specs

–
Diameter (Inches):

5"

Max Pressure (PSI):

25

Temperature Range (F):

0°F - 140°F

Action:

Direct Acting

Actuator Spring Range:

2 to 7 psi

Fail Safe Mode:

Spring Return

Motor:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
CURRENT ITEM
Product Image of 5" Pneumatic Valve Actuator (2 to 7 psi)
5" Pneumatic Valve Actuator (2 to 7 psi)
SKU: MP953C1000
(1)

You May Also Need

1-1/4" 3-way Globe Mixing Valve
SKU: V5013N1071
Honeywell

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

exactly what I needed

exactly what I needed at a fair price.
timothy
san diego
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy