| Application: | Zoning |
|---|---|
| Size: | 1/2" |
| Flow Capacity (Cv): | 3.5 |
| Width (Inches): | 3-1/2" |
| End Switch: | Yes |
| Height: | 4" |
| Max Pressure (PSI): | 300 |
| Material: | Brass |
| Amperage: | 0.3 |
| Position: | Normally Closed |
| Voltage: | 24V |
| Depth (Inches): | 2-3/8" |
| Wiring: | Screw Terminal Block |
| Body Pattern: | Straight-Through 2-Way |
| Hertz: | 50 59 |
| Max Ambient Temp (°F): | 125°F |
| Max Close-Off PSI: | 20 psi |
| Min Temp (F): | 50°F |
| Temperature Range (F): | 50°F - 200°F |
| Max Temp (F): | 200°F |
| Connection Type: | Sweat |
multi zone valves r wired in parallel to the transformer
First you need a power supply transformer for the ZVs (usually one per 4 valves). Next you wire each valve in series with its corresponding thermostat with the power supply wired in parallel with each valve/thermo combination. Then you wire each end switch (this closes when each individual valve is fully open) in parallel with the thermostat terminals on the boiler control. If done correctly, this is all you need to do.
There's different ways of doing it, the end switches are wired in paralell with the pump contactor or switch. The valve actuators are each wired to a T-stat.
The end switch is not available as a separate replacement part. 40003916-048 is the part number for the entire power head. The only other possible problem we can think of is that there is a problem with the end switch connection on your relay board.
These Honeywell zone valves should be able to replace Erie zone valves, but the Honeywell powerheads are not compatible with the Erie valve bodies.
Yes, it includes the actuator and the valve assembly.
Yes, the V8043F1036 valve has an end switch.
yes
The replacement power head is part 40003916-048 ( http://www.pexsupply.com/Honeywell-40003916-048-Replacement-Head-for-V8043F-Zone-Valves-8633000-p ).
Here is the SKU of the powerhead unit for this control valve: 40003916-021. You can find more information on this powerhead with this link: http://www.pexsupply.com/Honeywell-40003916-021-Replacement-head-for-V8043A-24v-60-Hz
You can find the wiring diagram in the following Product Data Guide for this item: http://s3.pexsupply.com/manuals/1249544874360/Honeywell_V8043F1036_Product_Data.pdf