Apply to be a TradeMaster!
Main product image of TrueFRESH Heat Recovery Ventilator (150 CFM)
Magnifying glass
Hover image to zoom

TrueFRESH Heat Recovery Ventilator (150 CFM)

SKU:
VNT5150H1000
Rating:
(9)
Q&A:
(0)
TrueFRESH Heat Recovery Ventilator (150 CFM)
Magnifying glass
Hover image to zoom
VNT5150H1000 has been discontinued
Discontinued April 25, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
TrueFRESH Heat Recovery Ventilator (200 CFM), VNT5200H2000
SKU:VNT5200H2000
(1)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Air Flow Capacity (CFM)
150 CFM
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Amperage
1.5 Amps

Description

Please note this product no longer includes the Installation Kit

Overview
Honeywell's Balanced Ventilation Systems is a True Time Saver. Honeywell's Balanced Ventilation Systems eliminate the need for overhead ducting, and balance without adjusting dampers, they change everything when it comes to time-consuming installation.

Specifications
  • Defrost Control: Recirculating defrost
  • Type of Core: Polypropylene 10 inch HRV Core
  • Current Draw, Nominal (maximum speed) : 1.5A
  • Sensible Effectiveness: 0.78

Features
  • Removable Duct Collars
  • Simplified Balancing
  • Adjustable Hanging Straps
  • Centralized Wiring and Speed Control
  • Customizable
  • Compact Size
  • ENERGY STAR® Rated
  • Meets ASHRAE 62.2 Standards
  • 5-Year Warranty

Specs

Apparent Sensible Effectiveness (ASEF):

0.78

Air Flow Capacity (CFM):

150

Voltage:

120v

Hertz:

60

Amperage:

1.5

Warranty:

5 Year

Features:

Energy Star Rated

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Voltage
Hertz
Warranty
CURRENT ITEM
Product Image of TrueFRESH Heat Recovery Ventilator (150 CFM)
TrueFRESH Heat Recovery Ventilator (150 CFM)
SKU: VNT5150H1000
(9)
120v
60
5 Year
120v
60
5 Year (Parts)
7 Year (Motor)
Limited Lifetime (Aluminum Core)

You May Also Need

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.56 out of 9 reviews
100% would recommend this product
4.56
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
56%
4 star
44%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Best feature is also biggest negative

Installed in 1600 sf super tight pole barn ("shouse") residence. I also installed a whole house manometer so I could measure positive and negative pressure all the time. I also integrated the boost circuit with a humidity sensor so it would do more exchanges when interior humidity is too high. Added a supply bypass so that incoming cool air would not go through the exchanger on a cool night when trying to bring interior temp down with a/c unit. With these mods I was able to turn off all dehumidifiers and raise the comfort temperature for a/c. Live in Northern Minnesota with inflooor radiant heat and LP forced air backup - was having lots of concerns about high humidity during winter and this unit solved all high humidity issues - no more dehumidifiers and bringing in fresh air has improved comfort and experienced health. DOWNSIDE TO THIS UNIT: Every time power is interrupted the control board has to be recalibrated since it defaults to some factory setting with high speed and unbalanced for my residence (defaults to extreme negative for me). I can only sympathize with owners who have to call a technician every time there is even a glitch in power. I am able to reset the balance using the whole house manometer from Dwyer. Also many times when power is lost the control board will not allow balancing adjustments. I have to power it off for a longer time in order to get controls to work WARNING: The dry contacts that activate when the unit is on boost cannot sustain very much amperage, I burned mine out when trying to energize an auxiliary booster fan to move the fresh air.
DIY HVAC
Detroit Lakes, MN
4 years ago
Was this review helpful to you?

Great for Radon Mitigation

I'm using it in a house built 50years ago, before Radon was a known issue. There is a walkout basement built into a grade. The usual methods don't apply because there is no porosity under the basement so air exchange has been the obvious answer. I mounted this on one end wall for exhaust and have ducted into the middle of the 80 basement for intake. Results are impressive. Exhaust is 200CFM over 20' of duct. Intake is 243 from the unit, creating a desired positive pressure in the basement. Radon levels averaged above 8PciL before...now down to around 2. Have found through trial and error that ducting a distance away from the unit is critical. Have 20' now, plan to add another 15
phil
NH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple Installation

Quiet and efficient operation. Only issue is that there is not a simple control made by Honeywell that would allow the unit to operate on a continuous cycle of being "on" for "x" minutes and "off" for "y" minutes. All of Honeywell 's controls are too complicated for this simple task.
John C
NH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

The TrueFRESH HRV was very easy to install. The adjustable straps make it easy to level. I got it to reduce the humidity in my house which was spray foamed in 2012. It does just that! Since it's been installed, the humidity on my second floor has not surpassed 40%. Prior to this install, my upstairs would reach between 50 to 70%.
Brian
NY
7 years ago
Was this review helpful to you?

Excellent

TrueBreeze/TrueFresh HRVs make DIY easy with no need for dampers. Fast shipping from SupplyHouse. Easy transaction
Supbuyer1
USA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

Easy to install.
HVAC man
Springfield, MO
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice to work with

Nice product. Had 2 Venmar heat exchangers replaced in the last 10 years, Poor design. I choose this one as it looks like you can replace individual parts instead of the entire unit. I will let you know in about 5 years if it was the correct choice.
Chad
minnesota
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great unit

Installed unit in attic, fairly light and easily moved. Hangers came attached and were simply to install. set-up was quick and easy.
bunga76
New york
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

The TrueBREEZE HRV works very well. I was concerned about condensation in the cold weather, but the sloped bottom of the unit leads to a condensate line which I tied into my condensate pump. The controls are quite versatile, although the setup of the unit is a bit antiquated as you do not really know what CFM setting you have it on as there is no display. All in all this is a good unit and I would recommend it to others.
CJ
Harrisburg, PA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?