Apply to be a TradeMaster!
Main product image of 8 in. x 16 in. TrueZONE Rectangular Parallel Blade Damper
Magnifying glass
Hover image to zoom

8 in. x 16 in. TrueZONE Rectangular Parallel Blade Damper

SKU:
ZD8X16TZ
Rating:
(13)
Q&A:
(0)
8 in. x 16 in. TrueZONE Rectangular Parallel Blade Damper
Magnifying glass
Hover image to zoom
$213.76 each
In Stock
In Stock
Get 89 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8" x 16"
Product Highlight: Shape
Rectangular
Product Highlight: Voltage
24V
Product Highlight: Warranty
5 Year Warranty

Description

–
Overview
The ZD is a power close and spring open damper. It has a 24-volt motor used to control circulating air in heating, cooling and ventilating systems. It is used when a normally-open damper is required. The ZD is typically used with the TrueZONE systems and other electronic zoning systems.

Features
  • Kevlar gearing reduces wear, more than doubling damper life.
  • Adjustable range stops.
  • Mechanical visual position indicator for damper status.
  • Solid construction using extruded aluminum frame and blades.
  • Parallel blade design for low leakage performance.
  • Quieter operation with fewer blades.
  • Simple, easy-to-wire, two-wire installation.
  • Reliable, strong, 24-volt spring-return motor.
  • Fail-safe, normally open operation.
  • Compatible with conventional and networked zoning.
  • Ordering Instructions: Order ZD (dimension 1) x (dimension 2). (Motor is always mounted on dimension 2 side.) For example, ZD10x8 is a 10 in. x 8 in. damper with the motor on the 8 in. side; but a ZD8x10 is a 8 in. x 10 in. damper that has the motor on the 10 in. side.
  • Damper can be installed in any orientation (mounting side can be on either the bottom or the side of the duct).

Specs

–
Shape:

Rectangular

Warranty:

5 Year

Size:

8" x 16"

Application:

Air Quality

Voltage:

24V

Features:

Adjustable Range Stops

Motor:

Spring Return

Motor Side:

16"

Wires to Motor:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Shape
Size
Application
Voltage
CURRENT ITEM
Product Image of 8 in. x 16 in. TrueZONE Rectangular Parallel Blade Damper
8 in. x 16 in. TrueZONE Rectangular Parallel Blade Damper
SKU: ZD8X16TZ
(13)
Rectangular
8" x 16"
Air Quality
24V
Rectangular
8" x 16"
Air Quality
24V
Rectangular
8" x 16"
Air Quality
24V

You May Also Need

8 in. x 10 in. TrueZONE Rectangular Parallel Blade Damper
SKU: ZD8X10TZ
Honeywell Home

Product Reviews

4.92 out of 13 reviews
100% would recommend this product
4.92
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

perfect replacement

My original failed. This was a perfect replacement. Very easy to install.
Hoagie
Fort Wayne IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick, Quick Delivery!

I saved $200 by ordering this product and installing myself. Took me all of 20 minutes. Extremely quick delivery also. If I need any parts again I'll definitely come to Supplyhouse.com.
Ron
Manhattan, Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

From Supply House yes.

You people and company are great.😁
Stan
Andover mn
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement - great price - quick ship!

Ordered replacement part and this was the exact part I needed. They had a great price and shipped it very quickly! THANKS
Jim
Brentwood, NH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Much better design than the Aprilaire

I replaced an older Aprilaire normally open damper that wouldn't spring back open. The spring was ok and so was the motor but the design was so poor it wore out over time. The Honeywell is designed significantly better on the internal mechanism. It also has an indicator for blade position, LEDs for open/closed, and a tool less adjustable bypass from the outside. Takes minutes to install and I'm back up and running with my zone system. Special thanks to Supply House who always ships so fast. Much appreciated when my HVAC system is down!
Brian R.
Ohio
5 years ago
Was this review helpful to you?

Top notch service for exactly what was needed

This new style damper replaced a 20 year old model that had failed....nothing like having no AC upstairs while the downstairs is like a refrigerator. Installation and hook-up were ultra-simple....a simple swap-out Once installed the damper worked just as expected, with the added benefit of being able to vary the 'closed' position off of 'full-closed' to 1/4, 1/2 and 3/4 closed. The great price and ULTRA-FAST SHIPPING (received in 1 day, shipped from OH to IL) were bonuses! I would strongly recommend SupplyHouse for all of your needs....I know that they will be my first stop when I need anything
Hinckley Bill
Chicago IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great website, great service, great product and good pricing

Saved $260.00 compared to local HVAC pricing.
Andy
Minnesota
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The product worked as expected

My previous damper had malfunctioned. After reading up on what would replace it, I found this product. I ordered it from Supplyhouse. It arrived by projected date. The damper worked well.
Chinmoy
PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought 4 of these.

Work great and easy install.
Patrick
USA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Much better product

I replaced a AprilAire Zone Damper with a Honeywell TruZone. Wow! Truezone is built so much better and provides a better seal. Not as much whistling. Does not have rubber bands like the AprilAire. This one is definitely better quality. Unlike AprilAire, Truezone has a indicator for damper position. Makes troubleshooting much easier.
CJ
NE Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy