Apply to be a TradeMaster!
Main product image of 12' Pro Adjustable Arc Spray Nozzle (Green)
Magnifying glass
Hover image to zoom

12' Pro Adjustable Arc Spray Nozzle (Green)

Brand:
Hunter
SKU:
12A-HUNTER
Rating:
(2)
Q&A:
(0)
12' Pro Adjustable Arc Spray Nozzle (Green)
Magnifying glass
Hover image to zoom
$1.49 each
In Stock
In Stock
Get 14 Tomorrow, Aug 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Green
Product Highlight: Warranty
2 Year Warranty

Description

Whether dealing with hillside topography, a curved flowerbed, or other special landscape installations, challenging angles demand nozzles that adjust to their surroundings. Hunter Pro Adjustable Nozzles cover any angle needed on any landscape with the accuracy of a fixed nozzle. Engineered to emit larger than average water droplets, these nozzles are reliable, accurate, and fully adjustable to any angle from 0° to 360°. Pro Adjustable Nozzles are available in seven models that cover distances from 4' to 17' using recommended pressure. For easy inventory and field ID, models are color-coded based on throw distance.

Product Features
  • Adjustable from 0° to 360° for maximum design flexibility
  • Easy-grip top for simple adjustment
  • Strong edges for a defined pattern with better wind resistance
  • Large water droplets minimize misting with better uniformity
  • Matched precipitation rate on each nozzle from 8A to 17A
  • Even distribution results in better coverage
  • Color-coded for easy field identification
Specifications
  • Precipitation square: 1.60-6.45 in/hr
  • Precipitation triangle: 1.84-2.18 in/hr

Specs

Radius:

12'

Product Type:

Nozzle

Arc:

0°-360°

Color:

Green

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

12" Pop Up PRO-SPRAY Spray Head with Side Inlet
SKU: PROS-12-SI
Hunter

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

New design change picture

Nice size, I have used the 15 and 10, need to try the 8 and wish SupplyHouse would carry the 17! New redesigned body now, easier to rotate and locate correct position, my only improvement would be to add a white dot on top of the "bump" where the "left" begins.
NotsoSenior
HellHole Palms CA
26 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Maybe buy again

The stream is not consistent.
Water biy
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy