Shop Resideo Sale
Main product image of Safgard 550P Low Water Cutoff w/ Manual Reset & Test Button/Light, Longer Probe - 120V
Magnifying glass
Hover image to zoom

Safgard 550P Low Water Cutoff w/ Manual Reset & Test Button/Light, Longer Probe - 120V

SKU:
45-553
Rating:
(2)
Q&A:
(0)
Safgard 550P Low Water Cutoff w/ Manual Reset & Test Button/Light, Longer Probe - 120V
Magnifying glass
Hover image to zoom
$241.00 each
In Stock
In Stock
Get 25 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Max Pressure (PSI)
160 MAX PSI

Description

–
  • Automatically shuts off burner in a low water condition to prevent boiler damage.
  • Low maintenance. No moving parts to wear stick or hang up, as in float devices.
  • Test button (550 & 650 Series) allows the burner circuit and control to be tested without lowering the water level.
  • Manual reset feature (550 & 750 Series) will not lock out in power failures.

Specs

–
Application:

Hot Water Boilers

Switch:

SPDT

Voltage:

120v

Max Pressure (PSI):

160

Type:

Electronic

Reset Type:

Manual

Power Consumption:

4 VA

Electrical Ratings (AFL):

5.8 A @ 120 VAC (N.C)

Electrical Ratings (ALR):

34.8 A @ 120 VAC (N.C)

Burner Off Delay:

15 Second

Burner On Delay:

30 Second

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Voltage
Safgard 1100H5 Low Water Cutoff w/ Auto Reset & Burner Circuit Test Button - 24V
SKU: 45-1105
Hot Water Boilers
24V

You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again and again

I used this low water cut off secondary for commercial water boiler
Z
Brooklyn NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I used this product on a commercial steam boiler. The control works at describe. No issues with control and boiler is working fine.
M&G
Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy