The Fuel Smart HydroStat is standard equipment on many premier boiler lines. It can also be used as a universal replacement control to improve the performance and fuel efficiency of older cold-start gas boilers equipped with smaller, single-function Aquastats.
For cold start gas boilers, high limit control and low water cut-off with adjustable high limit. Replaces Honeywell L4006A, L4080B.
Product Features
| Temperature Range (F): | 100°F to 220°F |
|---|---|
| Voltage: | 24V |
| Application: | Hot Water Boilers |
| Hertz: | 60 |