Apply to be a TradeMaster!
Main product image of ICM1501 Intermittent Ignition Oil Primary Control (Safety Timing, 15 Seconds)
Magnifying glass
Hover image to zoom

ICM1501 Intermittent Ignition Oil Primary Control (Safety Timing, 15 Seconds)

SKU:
ICM1501
Rating:
(12)
Q&A:
(2)
ICM1501 Intermittent Ignition Oil Primary Control (Safety Timing, 15 Seconds)
Magnifying glass
Hover image to zoom
$112.12 each
In Stock
In Stock
Get 27 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ignition Type
Intermittent
Product Highlight: Height
4-3/8"
Product Highlight: Depth (Inches)
2-1/2" Depth

Description

–
ICM's 1500 Series Intermittent Ignition Oil Primary Controls come standard with patented energy transfer technology that ensures the fuel valve and pump will only be energized if the control is functioning properly. Features a solid state flame sensing circuit, LED to indicate system lockout, an enclosed safety switch and an external reset button. Direct replacement for popular competitive models.

Product Features
  • Controls oil burner, oil valve (if desired) and the ignition transformer in response to a call for heat
  • Solid state flame sensing circuit
  • LED on terminal strip indicates system lockout
  • Enclosed safety switch with external reset button
  • Mounts on standard 4 x 4 in. junction box; select models may be mounted directly on burner housing
  • C554A Cadmium Sulfide Flame Detector and 24 VAC thermostat required
  • Direct replacement for popular competitive models
  • Replaces Honeywell R8184G4066, R8184G1161, R8184G1294

Specs

–
Ignition Type:

Intermittent

Safety Timing:

15 Seconds

- Contacts (Full Load):

7.4A @ 120 VAC; 3.7A @ 240 VAC

- Contacts (Locked Rotor):

44.4A @ 120 VAC; 22.2A @ 240 VAC

Mounting Bracket:

Standard 4x4 J-Box or direct mounting on burner housing

Height:

4-3/8"

Width:

4 1/8"

Depth (Inches):

2-1/2"

Temperature Range:

-30° to 130°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

ICM1503 Intermittent Ignition Oil Primary Control (Safety Timing, 45 Seconds)
SKU: ICM1503
ICM Controls

Product Reviews

4.58 out of 12 reviews
100% would recommend this product
4.58
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
58%
4 star
42%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 12 reviews

Great product

Just as described and had it the next day.
JAS
Lisbon, Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again..... 👌

Worked like a charm.........👌
ET the fixer
Washington ( state )
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Value for the product

I have not used it yet as I bought it for a backup but it looks exactly the same as the honeywell one I have- but at a much better price. Have tested it. Works well. Can't say about longevity. Also, It is made in the USA and so your purchase helps keep out economy strong. A win-win situation!
James
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well

Quick service, easy to install. Called manufacture with a question and was able to speak to a real person. Made in USA a big plus too!
joe
Wooster OH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works good!

Easy to hook up, fair price, Made in the USA!!!!
Stevie
Boxiron,Md
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

USA

Made in USA
Hareboy
Milwaukee
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product. great service

Customer service was outstanding Thank you
Dave
Salt Lake City
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

USA

This is the first time i used this relay. It seems to work as designed,but more importantly it is designed and made in the USA. We need to support OUR economy and workers here at home. Plus it is competitively priced.
Hareboy
Thiensville WI
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

primary control for furnace

We are using this product for our house and my mother-in-laws house. We are very pleased with the product. Ty Deborah
cushmandale
Waverly, Ohio
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Wiring is the same as my old unit and the price was great
Happy home owner
New Hampshire
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: This unit will shut off the ignitor after the cad cell detects a flame? I'm guessing that is what the intemittant ignition is?

Asked by dmccont 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello. Yes, exactly. It uses a C554A Cadmium Sulfide (cad cell) Flame Detector to monitor the burner flame.

Was this review helpful to you?

Q: when i press the reset button the burner fires for about 1 minute then shuts down. what could be the cause for this? Please I have no hot water!

Asked by KG 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It sounds to us that the control is not sensing a flame or is reading a blocked flue.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy