Shop Resideo Sale
Main product image of Cadmium-Sulfide Flame Detector w/ 60" leads, C554A1463
Magnifying glass
Hover image to zoom

Cadmium-Sulfide Flame Detector w/ 60" leads, C554A1463

Brand:
Resideo
SKU:
C554A1463
Rating:
(7)
Q&A:
(1)
Cadmium-Sulfide Flame Detector w/ 60" leads, C554A1463
Magnifying glass
Hover image to zoom
$38.34 each
In Stock
In Stock
Get 170 Tomorrow, Nov 10
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Product Overview
  • Photoconductive flame sensing device for sequencing oil burner systems.
  • On flame failure, the light sensitive cadmium sulfide cell, in conjunction with flame sensing circuitry, causes the Protectorelay® control to shutdown the main oil burner.
  • Glass-to-metal hermetic seal in plug-in cell prevents deterioration by humidity, soot or oil fumes.
  • Replaceable CAD Cell

Features
  • 120320 Replacement Cad Cell. 7.5 mA minimum sensitivity at 2 ft. candles; 130367 Replacement Cad Cell. 12.0 mA minimum sensitivity at 2 ft. candles.
  • Mounting Bracket: Type R
  • Electrical Connections: leadwires: NEC Class 1; Includes 2 flag 1/4 in. quick connects.
  • Temperature Range: 140 F
  • Includes:A, B, E, J and P mounting brackets and fuel line adaptor
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Excellant

Product was as advertised. Packaging was excellent.
Eddie
Michigan
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well, it's Honeywell - you generally expect the best

The controller and cad cell worked great - no problems
Hotrod514
Saint Charles, MO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Life saver

Supply house always come thru , they have all of the necessary parts to get the job done
Johnny ray
Staten Island ,NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Install was easy and it works as it should.
Ryan
Pennsylvania
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Satisfied

CAD cell was easy to install, came with all the parts I expected, and worked well.
JoeR
Lehigh Valley, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was as described

Product was as described and good quality. Fit perfectly. Shipping was prompt. My oil furnace is working properly again.
Hipdog
Pennsville,N.J.
9 years ago
Was this review helpful to you?

SupplyHouse.com is the Hot Lick!

My furnace had the flame Detector go out and I needed one fast since it was a cold spell that had hit us in Maryland. I checked all the other places and Supply House was the one that had exactly what I needed and at a better price than the rest. I ordered it and it was here just as they said it would be on time. Since then I have ordered other parts from them. Very easy web site to find the things you need. I would definitely recommend the Supply House if you are in need of parts. Check them out, they have a big selection.
Flea
Mechanicsville, Md.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this cad cell come with all the mounting brackets shown in the photo? I need the older style straight bracket that is shown.

Asked by Brian 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this product would come with the exact items shown in the photo.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy