Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
PVC Fittings
PVC DWV Fittings
PVC DWV 22.5° Street Elbows
3" PVC DWV 22.5-Degree Street Elbow
Brand:
IPEX
SKU:
192563
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry 192563
Unavailable since December 23, 2023
Direct Replacement:
3" PVC DWV 22.5° Street Elbow
Brand:
SKU:
P326-030
(1)
Order by
6PM
, receive 234 by
Monday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
3"
Specs
–
Size:
3"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
CURRENT ITEM
3" PVC DWV 22.5-Degree Street Elbow
SKU:
192563
IPEX
3"
3" PVC DWV 22.5° Street Elbow
SKU:
P326-030
3"
You May Also Need
3" PVC DWV 22.5° Elbow
SKU:
P324-030
2" PVC DWV 45° Street Elbow
SKU:
P323-020
3" PVC DWV 45° Street Elbow
SKU:
P323-030
3" PVC DWV Cleanout Tee w/ Standard Plug
SKU:
P444X-030
2" PVC DWV 45° Elbow
SKU:
P321-020
3" x 3" x 2" PVC DWV Wye
SKU:
P601-338
2" PVC DWV 22.5° Elbow
SKU:
P324-020
1-1/2" PVC DWV 45° Elbow
SKU:
P321-015
32 oz. Medium Body, Medium Set PVC Cement (Clear)
SKU:
60020
Hercules
16 oz. Medium Body, Medium Set PVC Cement (Clear)
SKU:
60015
Hercules
8 oz. Medium Body, Medium Set PVC Cement (Clear)
SKU:
60013
Hercules
4 oz. Medium Body, Medium Set PVC Cement (Clear)
SKU:
60003
Hercules
8 oz. Plastic Pipe and Fittings Cleaner (Clear)
SKU:
60659
Hercules
8 oz. Medium Body, Fast Set PVC Cement (Blue)
SKU:
60253
Hercules
8 oz. Heavy Body, Slow Set PVC Cement (Clear)
SKU:
60155
Hercules
16 oz. Plastic Pipe and Fittings Cleaner (Clear)
SKU:
60664
Hercules
4 oz. Medium Body, Fast Set Multi-Purpose Cement (Milky)
SKU:
60703
Hercules
8 oz. Regular Body, Medium Set PVC Cement (Clear)
SKU:
60053
Hercules
×
Video