Shop Resideo Sale
Main product image of Cut-In Control (41°F)
Magnifying glass
Hover image to zoom

Cut-In Control (41°F)

Brand:
Ranco
SKU:
A12-701
Rating:
(8)
Q&A:
(0)
Cut-In Control (41°F)
Magnifying glass
Hover image to zoom
$108.00 each
In Stock
In Stock
Get 30 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
Close on Rise

Description

–
One-for-one replacements for vending machines, automatic beverage dispensers, and reach-in coolers. Reliable off-cycle defrost. SPST switch with Off position.

Specs

–
Switch Action:

Close on Rise

Normal Off (°F):

23.5

Warm Off (°F):

31

Cold Off (°F):

15

Cut-In Off Temp:

41

Capillary Length:

84"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.63 out of 8 reviews
88% would recommend this product
4.63
out of 8 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
0%
3 star
0%
2 star
13%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Great experience

Easy online ordering. Received item very quickly.
Sherri
Jamestown,RI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recived a faulty product

This unit was installed in a URHT48 Traulsen frig. It does not work. the temp is not stable and moves up to a unacceptable temp 46-48
Merchant response
4 years ago
Hey John! If you troubleshot that part and believe it is defective please call us at 888-757-4774 to file a claim for a refund or a replacement.
John M
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as expected

Used as a replacement for the OEM cold control. Worked exactly as expected based on the parameters listed by the manufacturer..
Frank in a truck
Santa ynez
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House, great place to purchase truck stock.

Perfect fit fast shipping
J Rag
Hoover, Alabama
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great
Fitzy
Goshen ct
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great

Replaced bad one in commercial cooler
Stew
WI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lowest price, fast delivery.

Been buying from my local Refrigeration supplier for 25 years. They say they are giving me the best price. Recently found Supply House who beats their prices and fast delivery, on parts I use daily. Totally satisfied.
Iceman
Lowell MA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase the product again.

Worked perfectly fast shipping. What's not to like. Great company.
Steve
Wilton Ia
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy