Shop Resideo Sale
Main product image of Auto-Voltage Electromechanical Time Switch, 40A, DPDT (120-277V)
Magnifying glass
Hover image to zoom

Auto-Voltage Electromechanical Time Switch, 40A, DPDT (120-277V)

SKU:
GM40AV
Rating:
(9)
Q&A:
(1)
Auto-Voltage Electromechanical Time Switch, 40A, DPDT (120-277V)
Magnifying glass
Hover image to zoom
$125.23 each
In Stock
In Stock
Get 22 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-277V
Product Highlight: Amperage
40 Amps
Product Highlight: Horse Power
2 HP
Product Highlight: Programmability
24 Hour

Description

–
The GM40 Series 40 Amp Auto-Voltage Time Switch is a universal electromechanical control, which automatically detects the input voltage without the use of a DIP switch or selector pins. The time switch automatically selects any voltage between 120 VAC and 277 VAC. The time switch controls high amperage loads for lighting, HVACR, pumps, motors, fan controls, access controls, agricultural facilities, and general purpose electrical circuits. The mechanism is mounted in a compact UL Type 3R outdoor enclosure and features a DPDT Switching Configuration standard.

Features:
  • Real Clock Face with Captive Trippers
  • Automatically detects input voltage without the use of dip switch or selector pins.
  • Can operate at any voltage between 120 and 277 VAC.
  • Mounted in a compact NEMA 3R outdoor enclosure.
  • Features a DPDT switching configuration (two normally open and two normally closed contacts).
  • Manual override switch allows for ON/OFF/AUTO functionality.

Applications:
  • Pool
  • Spa
  • Lighting Control
  • Access Control
  • HVAC/R
  • Agricultural Facilities
  • Pumps / Motors / Fan Controls
  • General Purpose Electrical Circuits

Normally Open Contacts:
  • 40 Amp Resistive, 120 VAC, 120-277 VAC
  • 1 HP (16 FLA, 90 LRA), 120 VAC
  • 2 HP (12 FLA, 52 LRA), 208-277 VAC
  • 30 Amp Ballast, 120 VAC
  • 20 Amp Ballast, 277 VAC
  • 15 Amp Tungsten, 120 VAC
  • 300 VA Pilot Duty, 120-240 VAC

Normally Closed Contacts:
  • 30 Amp Resistive, 120-277 VAC
  • 1 HP (12 FLA, 30 LRA), 120 VAC
  • 2 HP (10 FLA, 30 LRA), 240 VAC
  • 10 Amp Ballast, 277 VAC
  • 2 Amp Tungsten, 120 VAC
  • Operating Temperature: 40ºC to 55ºC (40ºF to 131ºF)

Specs

–
Voltage:

120-277V

Switch:

DPDT

Amperage:

40

Horse Power:

2

Enclosure Type:

NEMA-3R

Programmability:

24 Hour

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3-in-1 Replacement Motor 1/12 HP, 1550 RPM (115/208-230V)
SKU: 9721
Fasco

Product Reviews

4.56 out of 9 reviews
89% would recommend this product
4.56
out of 9 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
11%
3 star
0%
2 star
11%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Great product

Product is great for fresh air requirement using an electronic 24V damper for the .35 air changes an hour in an HVAC forced air system.
Daveroywally
Bellingham WA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Much more durable than they might appear.

Love these time clocks, have several on oil wells. Do you carry replacement clock without the box.
Bub
Kentucky
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, quick delivery!

Accurate description. Easy ordering.
Yescas
Sausalito,Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would / Will buy again.

Perfect for my application. LED lighting. Very user-friendly. And easy to install.
kwd
Gettysburg, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

product received as ordered

Product received exactly as described.
john
GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works

There is no internal wiring to the relays. So you have to make your own jumpers and since they don't use screw terminals it's a little bit more then a pain to get all the wires in the box.
Unclejohn
Washington DC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

Good price. Came quickly. No problems. I am happy.
Geo
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Time clock

Good price. Same product as described.
Geo
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best accuracy

I like this timer because is so easy to set, and DPDT.
Hamlet
Bronx, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can you hook up more than one duct fan with this timer? ty

Asked by tom 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, however the combined amperage of the two fan units must not exceed 40 Amp

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy