Apply to be a TradeMaster!
Main product image of FM1 Series Electromechanical Timer Module, 21A, SPDT (120V)
Magnifying glass
Hover image to zoom

FM1 Series Electromechanical Timer Module, 21A, SPDT (120V)

SKU:
FM1STUZ-120U
Rating:
(10)
Q&A:
(0)
FM1 Series Electromechanical Timer Module, 21A, SPDT (120V)
Magnifying glass
Hover image to zoom
$54.48 each
In Stock
In Stock
Get 27 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
21 Amps
Product Highlight: Programmability
24 Hour

Description

–
FM1 Series Electromechanical Timer Module, 21A, SPDT (120V)

The FM1STUZ-120U Electromechanical Timer Module is designed to be placed inside a machine control panel, circuit board, or other equipment. It offers up to 21 Amp switching designed for control of heating, ventilation, air conditioning, refrigeration, lighting, security, circulating pumps, spas, OEM applications, or any electrical load requiring 24-Hour scheduling.

Model Overview:
  • 21 Amp SPDT Switch
  • ¼" quick-connect terminals
  • Noise Immune ? ideal for robust applications
  • Synchronous drive
  • True clock face, easy-to-set
  • Compact size

Specs

–
Voltage:

120v

Switch:

SPDT

Amperage:

21

Hertz:

50/60

Programmability:

24 Hour

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

C-Frame Shaded Pole Motor Kit (115V, 3000 RPM)
SKU: 65670
Packard

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Intermatic

Product was an exact replacement of a timer that wouldn't stay on the correct time. Ordered it on a Friday and had it delivered to my doorstep by Monday afternoon.
Coop
Grand Rapids MI
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase it again

Used for control of ventilation equipment. Supply house has good inventory and good price and delivery.
Heartattack Harry
Montville, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Timer for my sewer system.
Kim
Lake Charles LA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Works good
G D
Al
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Timer

Your Reps are great
No nick name
Mo
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement part

The timer was the perfect replacement for the existing OEM part. Arrived on time as promised and nicely packaged to avoid damage during shipping
Vin
Ct
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Timer works great!

I'm using this timer in a jacuzzi. It was a perfect replacement for the original 20-year old timer that failed. I installed it quickly and easily with no need for physical or wiring changes. Thank you!
Neil
Carlsbad CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement for my recirc pump timer

Saved over $50 by replacing the clock mechanism rather than the whole device. Shipped and received quickly!
Chaswhyte
Durango, CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top Quality Product

Product was exactly what was needed
Mike G
Detroit, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cool Device. Easy to Install.

I bought this timer as a replacement to that installed onto my yard light transformer. Installation was a breeze. Looks like the lifespan of these timers is about 8+ years. This is my second replacement unit, and my original transformer was installed in 2004.
House Guru
Davis, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy