Apply to be a TradeMaster!
Main product image of C-Frame Shaded Pole Motor Kit (115V, 3000 RPM)
Magnifying glass
Hover image to zoom

C-Frame Shaded Pole Motor Kit (115V, 3000 RPM)

Brand:
Packard
SKU:
65670
Rating:
(12)
Q&A:
(1)
C-Frame Shaded Pole Motor Kit (115V, 3000 RPM)
Magnifying glass
Hover image to zoom
$24.23 each
In Stock
In Stock
Get 8 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.5 Amps

Description

–
Note: This is an aftermarket replacement part, please confirm compatibility with your original manufacturer part number

Application: Evaporators, refrigerators, range hoods, ventilators, exhaust fans and unit heaters.
  • Shaded pole
  • 60 Hertz
  • Open enclosure
  • Mechanically reversible
  • Rotation is determined by viewing the shaft end

Specs

–
Type:

Shaded Pole

Voltage:

115V

Enclosure Type:

Open

RPM:

3000

Amperage:

0.5

Rotation:

CW

Bearings:

Sleeve

Overload Protection:

Mechanically Reversible

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

45/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD455
Titan Pro

Product Reviews

4.08 out of 12 reviews
73% would recommend this product
4.08
out of 12 Reviews
73% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
17%
3 star
25%
2 star
8%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

I will buy this product again.

The motor works well in our antiquated the bath fans. The only issue I have is how the product is packaged. The fans tend to brake during shipping. The contents in the box must bounce around and brake them. I generally don't need the fan but if I request it, they send me replacements right away.
VS

Most Liked Negative Review

Refrigeration fan motor

This motor is much too small to use on an induced draft motor in a furnace. looks like it would work as a refrigerator evaporator fan or condenser shaft or axle is probably 1/8" diameter
Showing 1-10 of 12 reviews

Great truck stock item

Price point and adaptability is keen in the world of service business, along with minable space on the truck
Oldtimer
Lone Pine CA
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good generic fan motor

Can do the job with low price
Paul
St paul MN
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price

Good price for it value but the fan blade break easily
Paul
St paul MN
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked on a old frig with some modifications

older frig from old property we bought, fan motor in freezer seized up bought this new motor which was close to the original size, spliced in old connecters used supplied nuts and bolts to fasten it to the frame working great.
fast eddie
Stuttgart, arkansas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A bit of a hassle

The fan motor is fine. First one sent with the larger fan blade broken. Instead of just sending me a replacement blade, they made me return the whole thing. Second one came with a broken small blade.
Harbor refer
aberdeen, wa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

broken fan blades.....twice

The first one came and the larger fan was broken. All I needed was another fan but have to deal with boxing the whole motor and both fans for return. Second one arrived and the smaller fan was broken....really?
Harbor refer
aberdeen, wa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Got it fast at a great price

Excellent service great price, worked great
Ed
Big Sandy ,TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again.

The motor works well in our antiquated the bath fans. The only issue I have is how the product is packaged. The fans tend to brake during shipping. The contents in the box must bounce around and brake them. I generally don't need the fan but if I request it, they send me replacements right away.
BBU
Appleton, WI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy from this company again

Very good and fair company customer service is one of the best i have ever dealt with.
Ron
Blue River Wi
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Order a part and it was shipped immediately and works perfect Thank you 👍👍
Rox
Dolores CO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this a new item?

Asked by Sabrina 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Every part that we sell on our site is brand new

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy