Apply to be a TradeMaster!
Main product image of 3/4" Press x Female Copper Union
Magnifying glass
Hover image to zoom

3/4" Press x Female Copper Union

Brand:
JW
SKU:
50298
Rating:
(0)
Q&A:
(0)
3/4" Press x Female Copper Union
Magnifying glass
Hover image to zoom
$26.09 each
In Stock
In Stock
Get 242 Tue, Sep 22
Order by today, receive Tuesday
Size
3/4"
Thread Type
Press x Female
Press x Female

MANUALS (1)


This item replaces: BP33-3-12

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press x FNPT Connection
Product Highlight: Thread Type
Press x Female Thread Type
Product Highlight: Material
Brass

Specs

Thread Type:

Press x Female

Material:

Brass

Size:

3/4"

Connection Type:

Press x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Thread Type
Size
Connection Type
CURRENT ITEM
Product Image of 3/4" Press x Female Copper Union
3/4" Press x Female Copper Union
SKU: 50298
Press x Female
3/4"
Press x FNPT
Press x Female
3/4"
Press x FNPT
Female
3/4"
ProPress x Female

You May Also Need

1" Press x Female Copper Union
SKU: 50299-JW
JW
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy