Apply to be a TradeMaster!
Main product image of 1" Press x Female Copper Union
Magnifying glass
Hover image to zoom
1" Press x Female Copper Union
Magnifying glass
Hover image to zoom
$49.80 each
In Stock
In Stock
Get 2 Wed, Nov 18
Order by today, receive Wednesday
Size: 
1"
1/2"3/4"1"1-1/4"1-1/2"2"
Thread Type: 
Press x Female

MANUALS (1)


This item replaces: BP33-3-16

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Press x FNPT Connection
Product Highlight: Thread Type
Press x Female Thread Type
Product Highlight: Material
Brass

Specs

–
Thread Type:

Press x Female

Material:

Brass

Size:

1"

Connection Type:

Press x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Thread Type
Size
Connection Type
CURRENT ITEM
Product Image of 1" Press x Female Copper Union
1" Press x Female Copper Union
SKU: 50299-JW
Press x Female
1"
Press x FNPT
Press x Female
1"
Press x FNPT
Female
1"
ProPress x Female

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy