Apply to be a TradeMaster!
Main product image of 35/4 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom

35/4 MFD Round Run Capacitor (370V)

Brand:
Jard
SKU:
12731
Rating:
(3)
Q&A:
(0)
35/4 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$11.75 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Shape: 
Round
MFD: 
35/4
20/1520/525/530/525/435/530/440/535/430/340/435/340/3

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
35/4 MFD
Product Highlight: Shape
Round

Specs

–
Type:

Capacitor

MFD:

35/4

Voltage:

370V

Shape:

Round

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
CURRENT ITEM
Product Image of 35/4 MFD Round Run Capacitor (370V)
35/4 MFD Round Run Capacitor (370V)
SKU: 12731
(3)
35/4
370V
Round

You May Also Need

30/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: TRCFD305
Titan Pro

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would by again

I have a fairly new window unit, had been sitting several years. A friend of mine, actual AC guy, told to buy this capacitor, but it apparently has a seized compressor.
Tim
Davenport fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Reliable Part

I work at an older apartment community and have used this capacitor to repair many a/c units. Very happy with the product.
T. Mill
Houston, Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will certainly do business with Supplyhouse again.

Relacement fan run capacitor for Window a/c came the day after I ordered it, it fit and worked perfectly and the price was very fair.
Just a dad fixing things
Monongahela, Pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy