Apply to be a TradeMaster!
Main product image of 30/3 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom

30/3 MFD Round Run Capacitor (370V)

Brand:
Jard
SKU:
12720
Rating:
(1)
Q&A:
(0)
30/3 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$8.93 each
In Stock
In Stock
Get 26 Mon, Oct 5
Order by today, receive Monday
Shape: 
Round
MFD: 
30/3
25/5

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
30/3 MFD
Product Highlight: Shape
Round

Specs

–
Type:

Capacitor

MFD:

30/3

Voltage:

370V

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
MFD
Voltage
Shape
CURRENT ITEM
Product Image of 30/3 MFD Round Run Capacitor (370V)
30/3 MFD Round Run Capacitor (370V)
SKU: 12720
(1)
30/3
370V
Round

You May Also Need

35/3 MFD Round Run Capacitor (440V)
SKU: 12977
Jard

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

A1

Exact fit, excellent price.
Dt
Tennessee
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy