Apply to be a TradeMaster!
Main product image of 30/4 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom

30/4 MFD Round Run Capacitor (370V)

Brand:
Jard
SKU:
12763
Rating:
(2)
Q&A:
(0)
30/4 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$9.55 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by today, receive Monday
Shape: 
Round
MFD: 
30/4
35/3

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
30/4 MFD
Product Highlight: Shape
Round

Specs

–
Type:

Capacitor

MFD:

30/4

Voltage:

370V

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good service

Product arrived in a timely manner and works well.
none
Elyria, oh
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Most certainly

Actually I got this product for a friend in need, for his air conditioner. We had received the shipment within a couple days and had him up and running again. Thank you so much for your help with that.
Dave
Williamstown, N.J.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy