Apply to be a TradeMaster!
Main product image of 35/3 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom

35/3 MFD Round Run Capacitor (370V)

Brand:
Jard
SKU:
12730
Rating:
(2)
Q&A:
(0)
35/3 MFD Round Run Capacitor (370V)
Magnifying glass
Hover image to zoom
$10.37 each
In Stock
In Stock
Get 24 Mon, Oct 5
Order by 6PM, receive Monday
Shape: 
Round
MFD: 
35/3
30/4

MANUALS (1)


This item replaces: 1172091

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
35/3 MFD
Product Highlight: Shape
Round

Description

–
35/3 MFD Round Run Capacitor (370V)

Specs

–
MFD:

35/3

Voltage:

370V

Shape:

Round

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MFD
Voltage
Shape
CURRENT ITEM
Product Image of 35/3 MFD Round Run Capacitor (370V)
35/3 MFD Round Run Capacitor (370V)
SKU: 12730
(2)
35/3
370V
Round

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again

Supply house is my go to for my a/c parts
ODB
Muscle Shoals,Al
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Air conditioning down

Great price and next day delivery!
Lee
Kentucky
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy