Apply to be a TradeMaster!
Main product image of 3/8" Tube OD x 7/16" Faucet Connector
Magnifying glass
Hover image to zoom

3/8" Tube OD x 7/16" Faucet Connector

SKU:
PP3212U7WP
Rating:
(3)
Q&A:
(0)
3/8" Tube OD x 7/16" Faucet Connector
Magnifying glass
Hover image to zoom
$3.96 each
BOX UP & SAVE 10%
$178.00 box of 50
$3.56 each
In Stock
In Stock
Get 40 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Size: 
3/8" x 7/16"
1/4" x 7/16"3/8" x 7/16"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 7/16"
Product Highlight: Material
Polypropylene

Description

–
John Guest Push-to-Connect Female Faucet Connectors are manufactured from white polypropylene and equipped with EPDM O-rings utilizing John Guest’s push-fit technology to make easy, reliable, leak-free connections. They have been developed to satisfy the compatibility needs for a wide range of applications and can be used on plastic or soft copper tubing. To make a connection, the tube is simply pushed in by hand; the unique John Guest collet locking system holds the tubing firmly in place. Disconnection is just as easy and requires no special tools.

Features:
  • John Guest push-to-connect technology provides a simple, reliable, leak-free connection
  • Manufactured from white polypropylene and equipped with EPDM O-rings
  • Can be used with plastic or soft copper tubing
  • Lead-free, corrosion free, non-toxic, and more chemically resistant than other plastics
  • Manufactured with FDA compliant materials and NSF 61 and 51 certified
  • Possible applications include: reverse osmosis systems, ice makers, home/office coffee and beverage dispensing equipment, hydroponics and aquarium/aquatics

Specifications:
  • 150 psi @ 70°F
  • 60 psi @ 140°F

Specs

–
Application:

Plumbing

Size:

3/8" x 7/16"

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great!

I love John Guest push to connect fittings. Very easy to use and to disconnect if needed.
Denver Jack
Denver
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

Why skimp when you can use the original equipment manufacturer's part used to connect a $4k water filtration reverse osmosis system to the faucet.
Eric MT
Montana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Shipping, Good Product

Used these fittings on water filtration systems
CVAW
East Longmeadow, MA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy