Apply to be a TradeMaster!
Main product image of 1/4" Tube OD x 7/16" Faucet Connector
Magnifying glass
Hover image to zoom

1/4" Tube OD x 7/16" Faucet Connector

SKU:
PP3208U7WP
Rating:
(3)
Q&A:
(0)
1/4" Tube OD x 7/16" Faucet Connector
Magnifying glass
Hover image to zoom
$3.82 each
BOX UP & SAVE 10%
$85.50 box of 25
$3.42 each
In Stock
In Stock
Get 105 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Size: 
1/4" x 7/16"
1/4" x 7/16"3/8" x 7/16"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 7/16"
Product Highlight: Material
Polypropylene

Description

–
John Guest Push-to-Connect Female Faucet Connectors are manufactured from white polypropylene and equipped with EPDM O-rings utilizing John Guest’s push-fit technology to make easy, reliable, leak-free connections. They have been developed to satisfy the compatibility needs for a wide range of applications and can be used on plastic or soft copper tubing. To make a connection, the tube is simply pushed in by hand; the unique John Guest collet locking system holds the tubing firmly in place. Disconnection is just as easy and requires no special tools.

Features:
  • John Guest push-to-connect technology provides a simple, reliable, leak-free connection
  • Manufactured from white polypropylene and equipped with EPDM O-rings
  • Can be used with plastic or soft copper tubing
  • Lead-free, corrosion free, non-toxic, and more chemically resistant than other plastics Manufactured with FDA compliant materials and NSF 61 and 51 certified
  • Possible applications include: reverse osmosis systems, ice makers, home/office coffee and beverage dispensing equipment, hydroponics and aquarium/aquatics
Specifications:
  • 150 psi @ 70°F
  • 60 psi @ 140°F

Specs

–
Application:

Plumbing

Size:

1/4" x 7/16"

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Wish I had a need to buy this product again and again...

I used this adapter to connect a 1/4 inch water line to a RO-Faucet. The adapter makes for a very easy effort... much easier than the compression fit method.
PPS
Southern CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It is what I needed for my instalation.

Simple to install. No leaks. Wish it was available at my supply depot.
Grizz Man
Cherokee Village Ar
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Selection and Quick Shipping

My orders have been very small. but were handled and shipped quickly. These guys are very professional and I will go to them again for my next order.
Rad
Vancouver, WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy