Apply to be a TradeMaster!
Main product image of 1/4" x 1/8" NPTF Male Connector (Polypropylene)
Magnifying glass
Hover image to zoom

1/4" x 1/8" NPTF Male Connector (Polypropylene)

SKU:
PP010821W
Rating:
(1)
Q&A:
(0)
1/4" x 1/8" NPTF Male Connector (Polypropylene)
Magnifying glass
Hover image to zoom
$1.70 each
BOX UP & SAVE 9%
$15.40 box of 10
$1.54 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Size
1/4" x 1/8"
Product Highlight: Material
Polypropylene

Description

–
1/4" x 1/8" NPTF Male Connector (Polypropylene)

Features:
  • Push-fit technology
  • Quick disconnection without the need for tools
  • High chemical resistance
  • Food Quality and suitable for potable liquids and pure water applications
  • Not suitable for compressed air and vacuum applications

Specs

–
Thread Type:

Male

Cable Type:

Male Connector

Size:

1/4" x 1/8"

Material:

Polypropylene

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

3/8" OD x 1/4" NPTF Male Adapter (Single-Pack)
SKU: PP011222WP
John Guest

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Will buy again

Great prices and quick delivery!
Bill
Buffalo, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy