Apply to be a TradeMaster!
Main product image of 1/4" OD x NPTF Rigid 90-Degree Elbow
Magnifying glass
Hover image to zoom

1/4" OD x NPTF Rigid 90-Degree Elbow

SKU:
PP480822W
Rating:
(1)
Q&A:
(0)
1/4" OD x NPTF Rigid 90-Degree Elbow
Magnifying glass
Hover image to zoom
$2.43 each
BOX UP & SAVE 7%
$22.70 box of 10
$2.27 each
In Stock
In Stock
Get 213 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: OD
1/4"
Product Highlight: Size
1/4"
Product Highlight: Connection Type
NPTF Connection
Product Highlight: Material
Polypropylene

Description

–
1/4" OD x NPTF Rigid 90-Degree Elbow

Product Features
  • Push-fit technology
  • Quick disconnection without the need for tools
  • High chemical resistance
  • Food Quality and suitable for potable liquids and pure water applications
  • Not suitable for compressed air and vacuum applications

Specs

–
Product Type:

Elbow

OD:

1/4"

Size:

1/4"

Connection Type:

NPTF

Application:

Plumbing

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" OD Union Connector
SKU: PP0408WP
John Guest

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The Best

Great product and price. And its here the next morning.
steven
Vegas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy