Shop Limited Time Deals
Main product image of 24 VAC Proportional Non-Spring Return Rotary Actuator (53 lb-in)
Magnifying glass
Hover image to zoom

24 VAC Proportional Non-Spring Return Rotary Actuator (53 lb-in)

SKU:
M9106-GGA-2
Rating:
(1)
Q&A:
(0)
24 VAC Proportional Non-Spring Return Rotary Actuator (53 lb-in)
Magnifying glass
Hover image to zoom
M9106-GGA-2 has been discontinued
Discontinued December 1, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
24 VAC Proportional Non-Spring Return Rotary Actuator (70 lb-in)
SKU:M9108-GGA-2
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
24 VAC
Product Highlight: Torque
53 lb-in Torque

Description

24 VAC Proportional Non-Spring Return Rotary Actuator (53 lb-in)

The M9106-xGx-2 Series direct-mount electric actuators operate on 24 VAC power and are available for use with on/off, floating, or proportional controllers. These non-spring return actuators are easily installed on a Variable Air Volume (VAV) box, a damper with a round shaft up to 1/2 inch (13 mm) in diameter, or a square shaft up to 3/8 inch (10 mm).

The M9106 models have 53 lb·in (6 N·m) running torque. They have a nominal 60-second travel time for 90° of rotation at 60 Hz (72 seconds at 50 Hz) with a load-independent rotation time.

Specs

Product Type:

Rotary Actuator

Actuator Type:

Proportional

Fail Safe Mode:

Non-Spring Return

Torque:

53 lb-in

Voltage:

24 VAC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Actuator Type
Fail Safe Mode
Torque
Voltage
CURRENT ITEM
Product Image of 24 VAC Proportional Non-Spring Return Rotary Actuator (53 lb-in)
24 VAC Proportional Non-Spring Return Rotary Actuator (53 lb-in)
SKU: M9106-GGA-2
(1)
Proportional
Non-Spring Return
53 lb-in
24 VAC
Two Position
Proportional
Floating
Non-Spring Return
44 lb-in
24V

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product. Great service

Great product and great service. easy to order. correct part shipped. efficient shipping times. Satisfied.
matt
Missouri
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?