Apply to be a TradeMaster!
Main product image of Dual Pressure Control, LR 20-100 psig, HS 100-500 psig
Magnifying glass
Hover image to zoom

Dual Pressure Control, LR 20-100 psig, HS 100-500 psig

SKU:
P70MA-1C
Rating:
(2)
Q&A:
(0)
Dual Pressure Control, LR 20-100 psig, HS 100-500 psig
Magnifying glass
Hover image to zoom
$269.95 each
In Stock
In Stock
Get 10 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
P70 single and dual function pressure controls are used in commercial air conditioning and refrigeration applications. The load-carrying contacts provide direct control of A.C. motors within the control?s rating. (See cover label for the electrical rating.)

The controls can be used with R- 12, R-22, R-500, or R-502 refrigerants. Specific models for ammonia applications are also available. The MICRO-SET construction of low pressure controls and low side of dual models permits differentials to a minimum of 5 psi (34 kPa).

Specifications:
  • High Pressure Diff. PSIG: Lock-Out
  • High Range PSIG: 100 to 500
  • Low Pressure Diff. PSIG: 7 to 50
  • Low Range PSIG: 20" to 100"
  • Specs

    –
    Product Type:

    Dual Pressure

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    As described

    Was able to use on older equipment.
    Bill
    Rendville
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good Product

    Product was used on an older freezer unit and fit perfectly.
    bill
    moxie, ohio
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy