Apply to be a TradeMaster!
Main product image of 1/2" NPT 2-Way Chrome Plated Brass Ball Valve (1.2 Cv)
Magnifying glass
Hover image to zoom
1/2" NPT 2-Way Chrome Plated Brass Ball Valve (1.2 Cv)
Magnifying glass
Hover image to zoom
VG1241AD has been discontinued
Discontinued May 30, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" NPT 2-Way Stainless Steel Ball Valve (1.2 Cv)
SKU:VG1245AD
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
1.2 Cv
Product Highlight: Size
1/2"
Product Highlight: Material
Chrome Plated Brass

Description

–
VG1000 Series Ball Valves are designed to regulate the flow of hot or chilled water and, for some models, low pressure steam in response to the demand of a controller in Heating, Ventilating, and Air Conditioning (HVAC) systems. Available in sizes 1/2" through 2" (DN15 through DN50), this family of two- and three-way forged brass valves is factory or field mounted to Johnson Controls® VA9104, M9106, M9109, and M9100 Series Non-Spring Return and VA9203 and VA9208 Series Spring Return Electric Actuators for on/off, floating, or proportional control.

Features:
  • Designed to regulate the flow of hot or chilled water, 50/50 glycol solution and low-pressure steam in HVAC applications
  • Amodel flow characterization disk allows for accurate control and eliminates the need for pipe reducers
  • Forged brass body, dual EPDM stem seals and 15% graphite filled PTFE ball seats for leak free operation
  • Compact size allows for installation in tight fit locations
  • Maintenance free design; no packing or rebuilding necessary
  • Equal percentage flow characteristic

Specs

–
Body Pattern:

2-Way

Connection Type:

Threaded

Flow Capacity (Cv):

1.2

Size:

1/2"

Material:

Chrome Plated Brass

Fluid Temperature Range:

-22° to 212°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need