Apply to be a TradeMaster!
Main product image of 2" PVC Shower Stall Drains w/ Receptor Base Stainless Steel Strainer
Magnifying glass
Hover image to zoom

2" PVC Shower Stall Drains w/ Receptor Base Stainless Steel Strainer

SKU:
D41001
Rating:
(6)
Q&A:
(1)
2" PVC Shower Stall Drains w/ Receptor Base Stainless Steel Strainer
Magnifying glass
Hover image to zoom
$8.16 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
2"

Description

–
  • Allows for secondary drainage
  • Accepts knockout test cap for testing
  • Specs

    –
    Drain Size:

    2" x 3"

    Material:

    PVC

    Strainer Size:

    4-1/4"

    Size:

    2"

    Strainer Shape:

    Round

    Spud Size:

    2"

    Type:

    Shower Drain

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Drain Size
    Strainer Size
    Type
    CURRENT ITEM
    Product Image of 2" PVC Shower Stall Drains w/ Receptor Base Stainless Steel Strainer
    2" PVC Shower Stall Drains w/ Receptor Base Stainless Steel Strainer
    SKU: D41001
    (6)
    2" x 3"
    4-1/4"
    Shower Drain

    Product Reviews

    4.83 out of 6 reviews
    100% would recommend this product
    4.83
    out of 6 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    83%
    4 star
    17%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-6 of 6 reviews

    This is the one

    My shower drain began leaking. After buying every shower drain from the big box stores of which none of them fit, I found this one at the Supply House. This was the correct thread and size fitting my existing drain. It took a long time to receive the part.
    Bob
    Cleveland Ohio
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect fit

    After searching numerous supply houses and big box stores, I could not find the thread pattern that would fit the drain. After reading a review on Supply House's site, I saw several comments that said this would fit the bill. It was a perfect fit and solved my shower leak problem. This saved me from having to cut a hole into the ceiling for an extensive repair. Once it was installed, the leak was fixed. No miss, no fuss!
    Stacey
    Norman Park, GA
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good customer service

    it saved me a lot of time from cutting out the downstairs drywall. all I needed was the top half of the drain.
    Wayde
    Middletown DE
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Hard to find part.

    I struggled to find this exact part locally. I found many that were the correct size but had the wrong thread and reportedly were the replacement. Supply House had the exact part I needed, delivered it promptly and it was an exact replacement. Thank you.
    Techie
    Pittsburgh, PA
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    GOOD PRODUCT

    IT SOLVE MY LEAKING PROBLEM!!
    DOWN THE DRAIN
    BROOKLYN,NY
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Just what the doctor ordered

    Hey I seen a listing saying it fit the other thread and it does. Sure saved a lot of work and money. Really great stuff
    Gary
    Mercer Pa
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Can you tell me if this is a 3 1/8 thread? Replacing a 30 year old Jones and Stephens drain

    Asked by Chris 4 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse

    Hello Chris, this will fit over 2" schedule 40 pipe.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy