Apply to be a TradeMaster!
Main product image of 4" Shower Drain/Floor Drain w/ Stainless Steel Round Strainer PVC
Magnifying glass
Hover image to zoom

4" Shower Drain/Floor Drain w/ Stainless Steel Round Strainer PVC

SKU:
D50001
Rating:
(0)
Q&A:
(0)
4" Shower Drain/Floor Drain w/ Stainless Steel Round Strainer PVC
Magnifying glass
Hover image to zoom
$12.99 each
In Stock
In Stock
Get 39 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC

Description

–
  • New! Gray spud to camouflage dirt and soap scum
  • New! Ability to use a snap-in or screw-in strainer
  • Low profile for first and second floor installations
  • Beveled edge allows for recessed installation
  • Reversible clamping ring for additional 1/2? height adjustment
  • Brass inserts ensure secure clamping of membrane
  • Dual weeps holes
  • Recessed sump area for added drainage
  • Specs

    –
    Drain Size:

    2" x 3"

    Material:

    PVC

    Strainer Size:

    4-1/4"

    Strainer Shape:

    Round

    Spud Size:

    2"

    Type:

    Shower Drain

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Drain Size
    Strainer Size
    Strainer Shape
    Spud Size
    Type
    2" x 3"
    4-1/4"
    Round
    2"
    Shower Drain
    4" Shower Drain/Floor Drain Chrome Plated Cast, Square Strainer, PVC
    SKU: D50134
    2" x 3"
    4-1/4"
    Round
    2"
    Shower Drain
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy