Apply to be a TradeMaster!
Main product image of 4" Shower Drain/Floor Drain Chrome Plated Cast, Square Strainer, PVC
Magnifying glass
Hover image to zoom

4" Shower Drain/Floor Drain Chrome Plated Cast, Square Strainer, PVC

SKU:
D50134
Rating:
(3)
Q&A:
(0)
4" Shower Drain/Floor Drain Chrome Plated Cast, Square Strainer, PVC
Magnifying glass
Hover image to zoom
$38.63 each
In Stock
In Stock
Get 23 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
4"

Description

–
  • Low profile for first and second floor installations
  • Beveled edge allows for recessed installation
  • Reversible clamping ring for additional 1/2" height adjustment
  • Brass inserts ensure secure clamping of membrane
  • Dual weeps holes
  • Recessed sump area for added drainage
  • Specs

    –
    Drain Size:

    2" x 3"

    Material:

    PVC

    Strainer Size:

    4-1/4"

    Size:

    4"

    Strainer Shape:

    Round

    Spud Size:

    2"

    Type:

    Shower Drain

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Drain Size
    Strainer Size
    Strainer Shape
    Spud Size
    Type
    2" x 3"
    4-1/4"
    Round
    2"
    Shower Drain
    2" x 3"
    4-1/4"
    Round
    2"
    Shower Drain

    Product Reviews

    3.67 out of 3 reviews
    67% would recommend this product
    3.67
    out of 3 Reviews
    67% would recommend this product
    WRITE A REVIEW
    5 star
    67%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    33%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Rude person answered the phone

    I called with a question about something I wanted to buy. I could not hear the girl so I said hello and she fumbled with her head set or phone and rudely said YES! How may I help you very curtly and rude. The issue was she either didn't have her mic on or her headset on. I hung up because I didn't want to have to deal with a rude sales rep.
    Al
    Tampa
    5 months ago
    Was this review helpful to you?

    Chrome Looks Best

    The 4" square drain in our shower needed a replacement and all I could find was a brushed nickel finish which I installed. When I found the chrome plated version at Supply House I was thrilled. I didn't need the drain plumbing, just the chrome strainer, but the price was right and it arrived quickly. It looks much better than the brushed nickel.
    HarlanJ
    Saint James, NY
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Very nice drain

    Worked well for a shower pan build. I almost always use a drain with the square strainer, because most of the shower floors I do are with square tile. If I was doing a pebble floor, I would use a round strainer, but this square one was what I needed for this job. It is a very nice quality PVC drain. Not sure why it's dark grey plastic rather than white, but it worked well and seemed very good quality.
    JM
    Klingerstown, PA
    12 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy