Shop Resideo Sale
Main product image of Over 2" No Caulk Shower Stall Drain Stainless Steel Strainer w/ Brass Body
Magnifying glass
Hover image to zoom

Over 2" No Caulk Shower Stall Drain Stainless Steel Strainer w/ Brass Body

SKU:
D40140
Rating:
(0)
Q&A:
(1)
Over 2" No Caulk Shower Stall Drain Stainless Steel Strainer w/ Brass Body
Magnifying glass
Hover image to zoom
$31.38 each
In Stock
In Stock
Get 8 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass

Description

–
  • Snap-in strainer
  • Wrench included
  • For 2" CTS order gasket separately
  • Specs

    –
    Drain Size:

    2" x 3"

    Material:

    Brass

    Strainer Size:

    4-1/4"

    Strainer Shape:

    Round

    Spud Size:

    2"

    Type:

    Shower Drain

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Drain Size
    Strainer Size
    Type
    2" x 3"
    4-1/4"
    Shower Drain

    You May Also Need

    2" PVC DWV P-Trap
    SKU: P706X-020

    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: how do I install this drain. do I use putty or does the rubber gasket go on top of the drain hole in the shower

    Asked by snowperson 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    We do not have anyone on site that can advise on installations.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy