Apply to be a TradeMaster!
Main product image of 2" PVC Shower Stall Drains w/ Receptor Base Stainless Steel Strainer
Magnifying glass
Hover image to zoom

2" PVC Shower Stall Drains w/ Receptor Base Stainless Steel Strainer

Brand:
Bluefin
SKU:
DR7-200
Rating:
(2)
Q&A:
(0)
2" PVC Shower Stall Drains w/ Receptor Base Stainless Steel Strainer
Magnifying glass
Hover image to zoom
$5.83 each
In Stock
In Stock
Get 151 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
2"

Description

–
  • Allows for secondary drainage
  • Accepts knockout test cap for testing
  • Specs

    –
    Drain Size:

    2" x 3"

    Material:

    PVC

    Strainer Size:

    4-1/4"

    Size:

    2"

    Strainer Shape:

    Round

    Spud Size:

    2"

    Type:

    Shower Drain

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Drain Size
    Strainer Size
    Type
    2" x 3"
    4-1/4"
    Shower Drain
    2" x 3" Oil Rubbed Bronze Shower Drain w/ 4-1/4" Round Strainer
    SKU: D5001RB
    2" x 3"
    4-1/4"
    Shower Drain

    You May Also Need

    2" PVC DWV P-Trap
    SKU: P706X-020

    1 Replacement Part

    No-Putty Gasket, 4-1/4" OD x 3-3/8" ID for Kitchen Basket Strainer
    SKU: 290-20320
    Sioux Chief
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Best low price option

    Stainless steel with 2 screws is far better than the oatley pop ins. These also have a sturdy thread assembly than the others
    Mh
    Wolfeboro
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product, terrific price.

    Have been using this style of shower drain for many years made by a different manufacturer. Decided to give it a try and was very pleased with how it was made and how it worked after installation.
    Bad Brad
    Byron, Illinois
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy